42102 - IDE

42102 - Yellow "Caution Buried Electric Line Below" Tape -

Ideal

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    42102
    Manufacturer
    Ideal
    Manufacturer's Part Number
    42-102
    Description
    Yellow "Caution Buried Electric Line Below" Tape -
    Tape, Non Detectable; Length 1000 FT; Width 3 Inch; Thickness 4 Mil; Legend Caution Buried Electric Line Below; Tape Color Yellow; Ideal[R] Brand
    Categories
    Tape, Soldering & Insulating M - Markers & Marking Tapes  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    31201500 - Tape
    UPC/EAN/GTIN
    00783250421022
    Weight per unit
    4.9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $34.19 (each)
    Carton
    $34.19 (1 units)
    Standard Packaging
    $341.90 (10 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    42102 - Large Image
     
    42102 - Small Image
    Specifications Sheets
     
     
    42102 - Specification Sheet
    Attachments
     
     
    42102 - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    USED FOR PROTECTION, LOCATION AND IDENTIFICATION OF UNDERGROUND UTILITY INSTALLATION; TENSILE STRENGTH 2750 PSI; BURIAL DEPTH 4 TO 6 INCH
    Brand
    IDEAL
    Commodity Description
    Markers & Marking Tapes
    Description
    YELLOW "CAUTION BURIED ELECTRIC LINE BELOW" TAPE -
    Documents
    Yes
    In Print Catalog
    Yes
    Legend
    CAUTION BURIED ELECTRIC LINE BELOW
    Length
    1000 FT
    Long Description
    TAPE, NON DETECTABLE; LENGTH 1000 FT; WIDTH 3 INCH; THICKNESS 4 MIL; LEGEND CAUTION BURIED ELECTRIC LINE BELOW; TAPE COLOR YELLOW; IDEAL[R] BRAND
    Manufacturers Part Number
    42-102
    Picture
    Yes
    Product Type
    Underground Tape
    Tape Color
    YELLOW
    Thickness
    4 MIL
    Type
    NON DETECTABLE
    Width
    3 INCH
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • 42-102
        Underground Tape - UNDERGROUND TAPE
    • 94606 - CULLY
        Underground Tape - TAPE
    • BLT-626
        Tape Label - LINE TAPE
    • BLT-6263
        - LINE TAPE
    • BT3EY - METALLICS INC
        Adhesive Tapes - TAPE
    • BT3EY - Metallics
        - 3" x 1000' Underground YELLOW
    • HTU3Y-EF - Panduit
        - UGND TAPE,EN/FR ELEC LINE,YL,3.00 IN,RL1
    • HTU3Y-EF - PANDUIT CORP
        Underground Tape - UNDERGROUND HAZARD TAPE
    • NA-0608 - E-Z-Code
        - BURIED UT TAPE 3X1000 ELECTRIC LINE
    • NA-0608 - EZ
        Underground Tape - UTILITY WARNING TAPE
    • ULT-326
        Underground Tape - UNDERGROUND LINE TAPE
    • UT7D
        Safety Tape - UNDERGROUND TAPE
    • YT3 - BS
        Underground Tape - WARNING TAPE
    • YT3 - Blackburn
        - WARNING TAPE 3 IN.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.