44358 - Voltage & Conduit Marker, "240V", Med, 4/Card

Ideal

  • $4.06 (Each)
  • $4.06 (Each)

  • $101.40 (Per 25)

  • $405.62 (Per 100)
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
44358
Manufacturer
Ideal
Manufacturer's Part Number
44-358
Description
Voltage & Conduit Marker, "240V", Med, 4/Card
Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 240V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250443581 / 0783250443581 / 00783250443581
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$101.40 (Per 25)
Resources
Images
 
 
44358 - Large Image
 
44358 - Small Image
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
Vinyl-Impregnated Cloth
Dimensions and Weight
Size
1-1/8 IN Width
Length
4-1/2
Descriptions
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
Description
VOLTAGE & CONDUIT MARKER, "240V", MED, 4/CARD
Long Description
IDEAL, Marker Card, Voltage And Conduit, Medium, Size: 1-1/8 IN Width, Length: 4-1/2 IN, Legend: 240V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 DEG F, Text Size: 3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Special Features
Features: Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe And Fuse Boxes; Non-Conductive For User Safety; High-Adhesion Properties With Easy Removability; Vinyl-Impregnated Cloth Construction Provides Long-Lasting Durability; Resist Abrasion, Moisture, Dirt And Oil; Non-Smear, Black Legend On Bright Orange BackgroundFor High Visibility; Temperature Range: -40 DEGF To 180 DEGF (-40 DEGC To 82 DEGC) Adhesion: 45 Oz/IN Width Ultimate; Temperature Range: -40 to 180 DEG F; Text Size: 3/4 IN;
Product Type
Voltage & Conduit Marker, "240V", Med, 4/Card
extra long description
IDEAL 44-358 Marker Card,Ideal,Volt
Additional Information
Number of Markers
20
Legend
240V
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-358
GTIN
00783250443581
UPC
783250443581
Taxonomies, Classifications, and Categories
Type
Voltage And Conduit, Medium
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat