44800 - Safety Lockout Hasp, 1" Jaw, 3/Card

Ideal

  • $48.29 (Each)
  • $48.29 (Each)
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
44800
Manufacturer
Ideal
Manufacturer's Part Number
44-800
Description
Safety Lockout Hasp, 1" Jaw, 3/Card
Ideal, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Legend: Do Not Operate, Finish: Vinyl Coated
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250448005 / 0783250448005 / 00783250448005
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.29 (Each)
Resources
Images
 
 
44800 - Large Image
 
44800 - Small Image
Brochures
 
 
44800 - Brochure
Other Links
 
 
44800 - Other
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
Safety Lockout, 1 In Jaw
Features
Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source! They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability. Permanent “Do Not Operate” labels accept pens, pencils and permanent markers.
Description
SAFETY LOCKOUT HASP, 1" JAW, 3/CARD
extra long description
IDEAL 44-800 SAFETY LOCKOUT, 1 IN
Long Description
IDEAL, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Legend: DO NOT OPERATE, Finish: Vinyl Coated
Special Features
Features: Allow Up To Six Workers To Lock Out A Single Energy Source; Rustproofed, Plated And Vinyl Coated; Labeled Hasps Feature Anodized Aluminum Alloy Construction For Long Term Durability; Permanent "Do Not Operate" Labels Accept Pens, Pencils And Permanent Markers; Legend: DO NOT OPERATE; Finish: Vinyl Coated
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-800
GTIN
00783250448005
UPC
783250448005
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
SAFETY
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat