45101 - V-Notch Wire Stripper

Ideal

  • $14.25 (Each)
  • $14.25 (Each)
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
45101
Manufacturer
Ideal
Manufacturer's Part Number
45-101
Description
V-Notch Wire Stripper
V-Notch Wire Stripper, Size: 10 - 24 Awg
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250451012 / 0783250451012 / 00783250451012
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.25 (Each)
Resources
Images
 
 
45101 - Large Image
 
45101 - Small Image
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
10 - 24
Descriptions
Product Type
V-Notch Stripper W Spring
Features
The handy versatile stripper tool is designed to adjust quickly to eight solid and stranded wire sizes, from #10 to #24 AWG. The handy looping hole bends and loops wire for termination making your job easier.
Description
V-NOTCH WIRE STRIPPER
extra long description
IDEAL 45-101 V-NOTCH STRIPPER W SPR
Long Description
V-Notch Wire Stripper, Size: 10 - 24 AWG
Special Features
Looping holes for solid wire. Locking hasp.
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-101
GTIN
00783250451012
UPC
783250451012
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
V-Notch Stripper
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Cuts copper or aluminum wire, solid or stranded. Rotating cam wheel adjusts to strip 10-24 AWG wire
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat