45415 - Reflex Premium T-5 Wire Stripper

Ideal

  • $24.97 (Each)
  • $24.97 (Each)
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
45415
Manufacturer
Ideal
Manufacturer's Part Number
45-415
Description
Reflex Premium T-5 Wire Stripper
Wire Stripper, Ergonomic Handle, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250454150 / 0783250454150 / 00783250454150
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Resources
Images
 
 
45415 - Large Image
 
45415 - Small Image
 
45415 - Large Image
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
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Product Type
Wire Stripper
Short Description
Wire Stripper, Ergonomic Handle, T-5 T-Stripper, 0.35 lb
Special Features
Sleeves that Extend to Stripping Head to Cushion Thumb and Fingers;Textured, No-Slip Sleeves Provide a Sure;Easy Grip
Long Description
Wire Stripper, Ergonomic Handle, 0.35 lb
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Description
REFLEX PREMIUM T-5 WIRE STRIPPER
extra long description
IDEAL 45-415 Wire Stripper,Ideal,Re
Additional Information
Handle Type
Ergonomic
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
45-415
Brand
Ideal
sub brand
Reflex Premium T-5 T-Stripper
GTIN
00783250454150
UPC
783250454150
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.35 lb
Weight per each
0.35