45915 - Kinetic Reflex T-Stripper, 10-18 Awg Solid

Ideal

  • $39.88 (Each)
  • $39.88 (Each)
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
45915
Manufacturer
Ideal
Manufacturer's Part Number
45-915
Description
Kinetic Reflex T-Stripper, 10-18 Awg Solid
Kinetic Reflex T-Stripper Wire Stripper, Size: 10 - 18 Awg Solid, 12 - 20 Awg Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250550197 / 0783250550197 / 00783250550197
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.88 (Each)
Resources
Images
 
 
45915 - Large Image
 
45915 - Small Image
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
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Kinetic Reflex T, Wire SZ: 10 - 18 Awg So
Description
KINETIC REFLEX T-STRIPPER, 10-18 AWG SOLID
Features
Invented and manufactured at our Sycamore Illinois facility, the T-Stripper wire stripper line is the leading brand name in the world. It features a tough steel construction and black oxide finish to offer corrosion resistance. It has shear-cut bolt cutter and looping holes with plier nose for extra gripping strength. The hardened steel sheer-type blades are spring-loaded to open automatically. It has curved handles help reduce wrist fatigue and ergonomic handle design for comfort.
extra long description
IDEAL 45-915 Wire Stripper,Ideal,Ki
Long Description
Kinetic Reflex T-Stripper Wire Stripper, Size: 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Special Features
Non-slip Santoprene textured grips and thumb rest; Plier nose for holding and twisting wires; Slide lock for safety and storage; Thumb and finger valley makes stripping easier and more accurate; "Shear-cut" bolt cutters; New ergonomic design for maximum control
Additional Information
Handle Type
Textured Non-Slip Santoprene Grips Cushion
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-915
sub brand
Kinetic Reflex T-Stripper
GTIN
00783250550197
UPC
783250550197
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.35