61070 - Test Leads For 61-065, 61-076

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61070
Manufacturer
Ideal
Manufacturer's Part Number
61-070
Description
Test Leads For 61-065, 61-076
Standard Test Lead, Voltage Rating: 600 V, Ul Listed, Csa Certified, Cat Iii, For 61-076 Vol-Con Continuity Tester
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121435 - Connecting leads or wires
UPC/EAN/GTIN
783250610709 / 0783250610709 / 00783250610709
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
61070 - Large Image
 
61070 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Description
TEST LEADS FOR 61-065, 61-076
Long Description
Standard Test Lead, Voltage Rating: 600 V, UL Listed, CSA Certified, CAT III, For 61-076 Vol-Con Continuity Tester
Special Features
2-year warranty
extra long description
IDEAL 61-070 Test Lead,Ideal,STD,Fo
Product Type
Test Lead, Ideal, STD, For 61-076
Manufacturer Information
sub brand
Ideal
Brand
Ideal
Manufacturers Part Number
61-070
GTIN
00783250610709
UPC
783250610709
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Standard Test Lead
Packaging
Weight per each
0.266
Carton
1
Uses, Certifications, and Standards
Application
For 61-076 Vol-Con Continuity Tester
standard
UL Listed, CSA Certified, CAT III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat