61340 - Obs-Test-Pro Digital Multimtr W/Temp, Cap, HZ, Bklit

Ideal

  • $146.15 (Each)
  • $146.15 (Each)
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
61340
Manufacturer
Ideal
Manufacturer's Part Number
61340
Description
Obs-Test-Pro Digital Multimtr W/Temp, Cap, HZ, Bklit
Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/EAN/GTIN
783250682539 / 0783250682539 / 00783250682539
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.15 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
61340 - Small Image
 
61340 - Large Image
Installation Sheets
 
 
61340 - Installation Sheet
Attachments
 
 
61340 - Specification Sheet
Brochures
 
 
61340 - Brochure
Other Links
 
 
61340 - Other
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
4 - 600VAC, 400m - 600VDC
amperage rating
400µ-10
Descriptions
Product Type
Digital Multimeter
Long Description
IDEAL, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A AC/DC, Frequency Rating: 10 - 4M Hz, Resistance: 400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit
Special Features
Features: AC/DC Voltage; AC/DC Current; Resistance; Audible Continuity; Capacitance; Frequency; Temperature; Relative Mode; Backlight; Min/Max; Data Hold; Low Battery Indication; Auto Power Off; 2-Year Warranty; Includes: Test Leads (TL-310), 9 V Battery, Operating Instructions; Sensitivity: 0.7 V RMS; Greater Than 1 MHZ: 5 V RMS; Fuse: 0.5 A/500 V (#F-340),10 A/1000 V (#F-341); Dc Voltage: 400 MILV/4/40/400 V At Plus Or Minus (0.5 PCT Plus 5) Accuracy, 600 V At Plus Or Minus (1 PCT Plus 3) Accuracy; Repla
Features
VoltageCurrentResistanceAudible continuityCapacitanceFrequencyTemperatureData holdMin/max/relative modesBacklightLow battery indicationAuto power offLimited 2-year warranty
Description
OBS-TEST-PRO DIGITAL MULTIMTR W/TEMP,CAP,HZ,BKLIT
Additional Information
battery
200 HR (61-340), 150 HR (61-342) 9 VDC NEDA 1604
display
3999 Count LCD / 3-3/4 Digit
Resistance
400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy
Capacitance
400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy
dimensions
7 IN Height X 3.500 IN Width X 1.900 IN Depth
Accuracy
Stated Accuracy At 73 DEG C Plus Or Minus 41 DEG C, Less Than 75 PCT R.H
diode test
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61340
Model
340
sub brand
Test-Pro
GTIN
00783250682539
UPC
783250682539
Taxonomies, Classifications, and Categories
Type
340 Series
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
10-4M
Temperature Rating
32 to 104
standard
CAT III-600V, UL 61010 Listed, CE, C 12966
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available
Abilene
3 View Store
Little Rock
2 View Store

M-Z

Location Stock Available
Vidalia
2 View Store
These alternate items can be purchased instead of 61340.
Jump To:

Similar Items

Similar items are close alternatives to 61340, though they may not be 100% alike.

Ideal 600V Multimeter W/NCVT & Temp
  • MFR Part #: 61-337
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.08) ·
61337 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$73.08

Each

QTY:
Each
Add
Digital Multimeter
  • MFR Part #: 61-310
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
61310 - Ideal

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat