61501 - Receptacle Tester W/Gfci

Ideal

  • $20.71 (Each)
  • $20.71 (Each)
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
61501
Manufacturer
Ideal
Manufacturer's Part Number
61-501
Description
Receptacle Tester W/Gfci
Receptacle Tester, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/EAN/GTIN
783250615018 / 0783250615018 / 00783250615018
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.71 (Each)
Resources
Images
 
 
61501 - Large Image
 
61501 - Small Image
 
61501 - Large Image
Specifications Sheets
 
 
61501 - Specification Sheet
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
120
Descriptions
Product Type
Receptacle Tester
Long Description
Receptacle Tester, 0.1 lb
Short Description
Receptacle Tester, For 120VAC Circuit, cULus Listed
Features
Warns against faulty wiring in 3-wire receptaclesFor use on 120VAC circuits1-year warranty
Description
RECEPTACLE TESTER W/GFCI
Special Features
Features: Tests GFI Receptacles For Proper Operation; Warns Against Faulty Wiring In 3-Wire Receptacles; For Use On 120VAC Circuits; 1-Year Warranty; Warranty: 1 year
extra long description
IDEAL 61-501 GFI CIRCUIT TESTR(GFI3
Additional Information
for use with
120 V ac Circuit
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-501
GTIN
00783250615018
UPC
783250615018
Taxonomies, Classifications, and Categories
Type
GFI Receptacle
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat