74026 - Ductile Iron Bender 74-001, 1/2" W/Handle

Ideal

  • $106.09 (Each)
  • $106.09 (Each)

Availability: In Stock Locally
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
74026
Manufacturer
Ideal
Manufacturer's Part Number
74-026
Description
Ductile Iron Bender 74-001, 1/2" W/Handle
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740260 / 0783250740260 / 00783250740260
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.09 (Each)
Resources
Images
 
 
74026 - Large Image
 
74026 - Small Image
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
Ductile Iron
Descriptions
Product Type
Bender With Handle
Long Description
Bender With Handle, Ductile Iron Material, 1/2 in EMT Conduit Size, 6.3 lb
Short Description
Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size
Special Features
Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be
Description
DUCTILE IRON BENDER 74-001, 1/2" W/HANDLE
Features
IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an
extra long description
IDEAL 74-026 BENDER 74-001 W HANDLE
Construction
Ductile Iron
Additional Information
Conduit Size
1/2 in EMT
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
74-026
GTIN
00783250740260
UPC
783250740260
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ductile Iron
Packaging
Weight
6.3 lb
Weight per each
6.3
Carton
1
Uses, Certifications, and Standards
Application
1/2 in EMT Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat