74034 - Ductile Iron Bender 74-006, 1-1/4" W/Handle

Ideal

  • $362.70 (Each)
  • $362.70 (Each)

Availability: In Stock Locally
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
74034
Manufacturer
Ideal
Manufacturer's Part Number
74-034
Description
Ductile Iron Bender 74-006, 1-1/4" W/Handle
Ideal, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 In Emt, 1 In Rigid and 1 In Imc, Includes: 74-021 Handle, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740345 / 0783250740345 / 00783250740345
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.70 (Each)
Resources
Images
 
 
74034 - Large Image
 
74034 - Small Image
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
Bender 74-006 W Handle
Description
DUCTILE IRON BENDER 74-006, 1-1/4" W/HANDLE
Features
IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an
extra long description
IDEAL 74-034 BENDER 74-006 W HANDL
Long Description
IDEAL, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 IN EMT, 1 IN Rigid And 1 IN IMC, Includes: 74-021 Handle, Warranty: Lifetime Guarantee
Construction
Ductile Iron
Special Features
Features: Ductile Iron Construction For Added Durability; Heat-Treated For Extra Strength -- Reinforced At Stress Points For Longer Life; Precision-Located Degree Scale, Star, Arrow And Rim Notch For Perfect Bends Every Time; Markings Raised And Cast Into Bender Body On Both Sides For Easy Visibility; Deeply Serrated Step Helps Prevent Slippage When Applying Maximum Leverage; Grooved Internal Hook Surface Helps Prevent Conduit From Slipping; Flat Hook Surface Provides Stable Starting Point; Lifetime Replac
Additional Information
Conduit Size
1-1/4 IN EMT, 1 IN Rigid And 1 IN IMC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
74-034
GTIN
00783250740345
UPC
783250740345
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ductile Iron
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
standard
RoHS
Application
For Bending Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat