-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 777221
- Manufacturer
- Ideal
- Manufacturer's Part Number
- 777221
- Description
-
Indicator Light, Green, 125V, Flush
Ideal, Indicator Light, Flush, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 Milamp Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 In Diameter, Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C, Bezel: 0.100 In Height, Flammability Rating: 94V-2, Material: Nylon Body With Flush Transparent Polycarbonate Lens and Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 In Wire Leads
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
PSH BTNS, Pilot LTS, Selectr S -
Pilot Light Complete Assemblie
Mark as Incorrect
Suggest a New Category
- Classification
-
Rotary Disconnects
- UNSPSC
-
39121534 - Indicator or pilot lights
- UPC/EAN/GTIN
-
783250606054 / 0783250606054 / 00783250606054
- Weight per unit
-
0.05 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$10.74 (Each)
- Resources
-
- Images
-
-
-
777221
- Small Image
-
-
777221
- Large Image
-
-
777221
- Large Image
-
-
777221
- Large Image
- Specifications Sheets
-
-
-
777221
- Specification Sheet
- Attachments
-
-
-
777221
- Specification Sheet
-
-
777221
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
0.3333
- Voltage Rating
-
125
- amperage rating
-
2m
- Material, Color, and Finish
-
- Color
-
Green
- Descriptions
-
- Product Type
-
Indicator Light, Ideal, Flush, Csa, Ul Listed, 1/3 WTT, 125 V, 2 Mi
- Description
-
INDICATOR LIGHT, GREEN, 125V,FLUSH
- Special Features
-
Features: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel, 94V-2 Flammability Rating; Lamp Voltage Is AC/DC; 6 IN Wire Leads; 1/2 IN Mounting Diameter; Lamp Type-Neon; Lamp Voltage Of 125 V; Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C; Bezel: 0.100 IN Height; Flammability Rating: 94V-2; Material: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 6 IN Wire Leads
- Long Description
-
IDEAL, Indicator Light, Flush, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads
- Features
-
Nylon body with flush transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating6 in. wire leads, 1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: --Nylon Body: 140°C --Polycarbonate lens: 135°C
- Additional Information
-
- average life
-
15000
- Manufacturer Information
-
- Brand
-
Ideal
- Manufacturers Part Number
-
777221
- GTIN
-
00783250606054
- UPC
-
783250606054
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Rotary Disconnects
- Type
-
FLUSH
- Packaging
-
- Weight per each
-
0.05
- Carton
-
1
- Uses, Certifications, and Standards
-
- Mounting
-
1/2 IN Diameter
- standard
-
CSA, UL Listed
- Operating Temperature
-
Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.