777221 - IDE

777221 - Indicator Light, Green, 125V, Flush

Ideal

  • $10.74 (Each)
  • $10.74 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    777221
    Manufacturer
    Ideal
    Manufacturer's Part Number
    777221
    Description
    Indicator Light, Green, 125V, Flush
    Ideal, Indicator Light, Flush, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 Milamp Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 In Diameter, Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C, Bezel: 0.100 In Height, Flammability Rating: 94V-2, Material: Nylon Body With Flush Transparent Polycarbonate Lens and Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 In Wire Leads
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie  Mark as Incorrect
    Suggest a New Category
    Classification
    Rotary Disconnects
    UNSPSC
    39121534 - Indicator or pilot lights
    UPC/EAN/GTIN
    783250606054 / 0783250606054 / 00783250606054
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $10.74 (Each)
    Resources
    Images
     
     
    777221 - Small Image
     
    777221 - Large Image
     
    777221 - Large Image
     
    777221 - Large Image
    Specifications Sheets
     
     
    777221 - Specification Sheet
    Attachments
     
     
    777221 - Specification Sheet
     
    777221 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    0.3333
    Voltage Rating
    125
    amperage rating
    2m
    Material, Color, and Finish
    Color
    Green
    Descriptions
    Product Type
    Indicator Light, Ideal, Flush, Csa, Ul Listed, 1/3 WTT, 125 V, 2 Mi
    Description
    INDICATOR LIGHT, GREEN, 125V,FLUSH
    Long Description
    IDEAL, Indicator Light, Flush, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads
    Special Features
    Features: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel, 94V-2 Flammability Rating; Lamp Voltage Is AC/DC; 6 IN Wire Leads; 1/2 IN Mounting Diameter; Lamp Type-Neon; Lamp Voltage Of 125 V; Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C; Bezel: 0.100 IN Height; Flammability Rating: 94V-2; Material: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 6 IN Wire Leads
    Features
    Nylon body with flush transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating6 in. wire leads, 1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: --Nylon Body: 140°C --Polycarbonate lens: 135°C
    Additional Information
    average life
    15000
    Manufacturer Information
    Brand
    Ideal
    Manufacturers Part Number
    777221
    GTIN
    00783250606054
    UPC
    783250606054
    Taxonomies, Classifications, and Categories
    Category Description
    Rotary Disconnects
    Type
    FLUSH
    Packaging
    Weight per each
    0.05
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    1/2 IN Diameter
    standard
    CSA, UL Listed
    Operating Temperature
    Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C
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
    Suggest a new slang term for 777221

    Type in the slang term you'd like to suggest.

* All prices subject to change.