837221 - Vinyl Insul Spade Termnl 12-10AWG #10 Stud, 25/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
837221
Manufacturer
Ideal
Manufacturer's Part Number
837221
Description
Vinyl Insul Spade Termnl 12-10AWG #10 Stud, 25/Box
Ideal, Spade Terminal, Vinyl Spade, Cable Size: 12 - 10 Awg, Stud Size: 10 In, Insulation: Vinyl Insulated, Material: Tin Plated Brass
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
783250490202 / 0783250490202 / 00783250490202
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
Special Order Item
Resources
Images
 
 
837221 - Large Image
 
837221 - Small Image
 
837221 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
PVC
Material
TIN PLATED BRASS
Terminal Type
Spade Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Brass
Dimensions and Weight
Overall Length
1.004 in;25.5 mm
Descriptions
Long Description
Spade Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, 1.004 in Overall Length, 0.248 in Insulation Length, 0.01 lb
Special Features
Butted Seam-Construction Prevents Splitting Under Maximumpressure;Internal Barrel Serrations Grip Wires Tightly to Resist Pull-Out and Reduce Electrical Resistance;Tin Plated Brass Construction For Corrosion Resistance;Shouldered Barrel Insulation Quickly Positions Terminal For Proper Crimping;Expanded Insulation Entry Accomodates a Wide Variety Of Insulation Diameters and Provides Additional Insulation Support;Color-Coded Insulation and Wire Range Stamped On Terminal For Easy Identification
Features
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for an
extra long description
IDEAL 83-7221 TRM VINYL FRK 12-10 A
Product Type
Spade Terminal
Short Description
#12 to #10 AWG Spade Terminal, 8" Stud Size
Description
VINYL INSUL SPADE TERMNL 12-10AWG #10 STUD, 25/BOX
Additional Information
Stud Size
0.19
Cable Size
12 - 10
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
10 in;5.3 mm
Insulated/Non-Insulated
Insulated
Insulation Length
0.248 in;6.3 mm
Standards Met
UL Listed;RoHS
package quantity
250 CT
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
837221
GTIN
00783250490202
UPC
783250490202
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Vinyl Spade
Availability
minimum qty
25
Packaging
Weight
0.01 lb
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
standard
UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat