85134 - 1 GHZ 4-Way Cable TV/General Purpose Splitter

Ideal

  • $8.97 (Each)
  • $8.97 (Each)
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
85134
Manufacturer
Ideal
Manufacturer's Part Number
85-134
Description
1 GHZ 4-Way Cable TV/General Purpose Splitter
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/EAN/GTIN
783250851348 / 0783250851348 / 00783250851348
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Resources
Images
 
 
85134 - Large Image
 
85134 - Small Image
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
4-Way Splitter 5-1 GHZ
Description
1 GHZ 4-WAY CABLE TV/GENERAL PURPOSE SPLITTER
Features
High performance 1 GHz Digital Splitters are used for splitting a single coax line into 2, 3, or 4 lines. These splitters are designed for applications that operate in the 5 MHz to 1 GHz range, which include: Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements.
extra long description
IDEAL 85-134 4-WAY SPLITTER 5-1 GHZ
Long Description
IDEAL, Cable Splitter, High Performance, Frequency Range: 5 MHz - 1 GHz
Special Features
Features: High performance; Welded resisters and capacitors filter out signal variations and provide a cleaner, stronger signal; Printed circuit board design helps maintain a constant RF performance; Soldered backs provide higher RFI shielding
Additional Information
Frequency Range
5 MHz - 1 GHz
Manufacturer Information
Manufacturers Part Number
85-134
Brand
Ideal
GTIN
00783250851348
UPC
783250851348
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Splitting of Digital Cable Signal up to 1GHz on F Type coax runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat