89406 - IDE

89406 - Double Row Terminal Block (6)

Ideal

  • $14.89 (for 1 Each)
  • $14.89 (1 Each)
  • $148.90 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    89406
    Manufacturer
    Ideal
    Manufacturer's Part Number
    89-406
    Description
    Double Row Terminal Block (6)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Connecting Materials - Terminal Blocks & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Terminal Blocks
    UNSPSC
    39121407 - Terminal strips
    UPC/EAN/GTIN
    783250894062 / 0783250894062 / 00783250894062
    Weight per unit
    0.138 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $14.89 (1 Each)
    Carton
    $148.90 (10 Each)
    Standard Packaging
    $14.89 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Attachments
     
     
    89406 - Specification Sheet
     
    89406 - Specification Sheet
    Images
     
     
    89406 - Large Image
     
    89406 - Small Image
     
    89406 - Large Image
     
    89406 - Large Image
    Specifications Sheets
     
     
    89406 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    20 W W
    Wire Size
    22 - 12 AWG
    Voltage Rating
    250 W
    Material
    Zinc-Plated Steel Screw
    Descriptions
    Description
    DOUBLE ROW TERMINAL BLOCK (6)
    Product Type
    Double Row Terminal Block (6)
    Special Features
    Features: Torque Rating of 9 in-lbs; Rugged base eliminates breakage; Center spacing 0.437 IN (11.1 mm); Accepts #22 to #14 AWG wire; Corrosion resistant surface plates w/ #6-32 philslot screws; Rated to 250V, 20A; Accessory jumpers available; Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating temp
    Additional Information
    Spacing
    0.437 In
    Manufacturer Information
    Manufacturers Part Number
    89-406
    Brand
    Ideal
    GTIN
    00783250894062
    UPC
    783250894062
    Taxonomies, Classifications, and Categories
    Category Description
    TERMINAL BLOCKS
    Packaging
    Weight per each
    0.138
    Carton
    10
    Package
    1
    Uses, Certifications, and Standards
    standard
    CSA, UL Listed, RoHS
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Edmond

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 89406

    Type in the slang term you'd like to suggest.

* All prices subject to change.