89412 - Terminal Strip, 12-Pole, 22-12 Awg

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89412
Manufacturer
Ideal
Manufacturer's Part Number
89-412
Description
Terminal Strip, 12-Pole, 22-12 Awg
Ideal, Terminal Strip, Wire Size: 22 - 12 Awg, Spacing: 0.437 In, Amperage Rating: 20 Amp, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 12, Torque Rating: 9 In-LB, Terminal Screw Size: 12
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250894123 / 0783250894123 / 00783250894123
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
89412 - Large Image
 
89412 - Small Image
Other Links
 
 
89412 - Other
Brochures
 
 
89412 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Wire Size
22 - 12
Voltage Rating
250
Material
Zinc-Plated Steel Screw
Descriptions
Description
TERMINAL STRIP, 12-POLE, 22-12 AWG
Long Description
IDEAL, Terminal Strip, Wire Size: 22 - 12 AWG, Spacing: 0.437 IN, Amperage Rating: 20 AMP, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 12, Torque Rating: 9 IN-LB, Terminal Screw Size: 12
Special Features
Features: Torque Rating of 9 in-lbs; Rugged base eliminates breakage; Center spacing 0.437 IN (11.1 mm); Accepts #22 to #14 AWG wire; Corrosion resistant surface plates w/ #6-32 philslot screws; Rated to 250V, 20A; Accessory jumpers available; Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating temp
Product Type
Terminal Strip, Ideal, Csa, Ul Listed, Wire SZ: 22 - 12 Awg, Spac
extra long description
IDEAL 89-412 Terminal Strip,Ideal,C
Features
IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.
Additional Information
Spacing
0.437
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-412
GTIN
00783250894123
UPC
783250894123
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat