89525 - Terminal JMPR 89-500, Flat, 12-Circuit, 2/Card

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89525
Manufacturer
Ideal
Manufacturer's Part Number
89-525
Description
Terminal JMPR 89-500, Flat, 12-Circuit, 2/Card
Ideal, Jumper, Flat 12-Circuit, Size: 0.625 In Center Spacing
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121426 - Jumper bar
UPC/EAN/GTIN
783250895250 / 0783250895250 / 00783250895250
Weight per unit
0.2085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
89525 - Large Image
 
89525 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.625 IN Center Spacing
Descriptions
Product Type
Terminal Strip Jumper 12 Pole
Description
TERMINAL JMPR 89-500, FLAT, 12-CIRCUIT, 2/CARD
extra long description
IDEAL 89-525 TERMINAL STRIP JUMPER
Long Description
IDEAL, Jumper, Flat 12-Circuit, Size: 0.625 IN Center Spacing
Special Features
Features: Provides Easy Connection Of Multiple Circuits, Use With Terminal Strip Series 89-500
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-525
GTIN
00783250895250
UPC
783250895250
Taxonomies, Classifications, and Categories
Type
Flat 12-Circuit
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight per each
0.2085
Carton
1
Uses, Certifications, and Standards
Application
For Terminal Strip Series 89-500
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat