WT3B - Wiretwist Wire Connector, WT3 Orange, 500/Bag

Buchanan

  • $62.69 (Per 500)
  • $0.13 (Each)

  • $62.69 (Per 500)

  • $125.37 (Per 1,000)

  • $1,253.70 (Per 10,000)
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
WT3B
Manufacturer
Buchanan
Manufacturer's Part Number
WT3-B
Description
Wiretwist Wire Connector, WT3 Orange, 500/Bag
Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min, 2/14 Awg Max, Number Of Conductors: 3 to 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT3
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610054 / 0781789610054 / 00781789610054
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.13 (Each)
Carton
$62.68 (Per 500)
Standard Packaging
$1,253.70 (Per 10,000)
Resources
Images
 
 
WT3B - Large Image
 
WT3B - Small Image
Other Links
 
 
WT3B - Other
Brochures
 
 
WT3B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3 to 5
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Wire-Twist Conn., Orange, Bag500
Description
WIRETWIST WIRE CONNECTOR, WT3 ORANGE, 500/BAG
Long Description
Buchanan, Wire Connector, WireTwist, Conductor Range: 22 - 14 AWG, 2/18 AWG Min, 2/14 AWG MAX, Number Of Conductors: 3 to 5, Material: Flame-retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT3
Special Features
Features: Five Color-Coded Models Cover Common Construction Wire Ranges; Ribbed Cap Provides Positive Grip For Fast, Easy Installation; Fixed, Square-Wire Spring Threads Itself Creating A Secure Pressure Grip; Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F); UL 486C Listed And CSA 22.2 #188 Certified; 1,000V Maximum In Fixtures And Signs; Model Number: WT3
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
extra long description
IDEAL WT3-B WIRE-TWIST CONN.,ORANGE
Manufacturer Information
Manufacturers Part Number
WT3-B
Brand
Buchanan
sub brand
WireTwist
GTIN
00781789610054
UPC
781789610054
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
500
Packaging
Weight per each
1.1
Carton
500
Package
10000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat