AS10 - ILS

AS10 - 1/0 Compress. Butt Splice

Ilsco

  • $12.39 (Each)
  • $12.39 (Each)
  • $123.91 (Per 10)
  • $1,239.10 (Per 100)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AS10
    Manufacturer
    Ilsco
    Manufacturer's Part Number
    AS-1/0
    Description
    1/0 Compress. Butt Splice
    Compression Sleeve, Center Wire Stop; 600 V to 35 KV; 1/0 Awg Conductor; Conductor Material Aluminum/Copper; Color Code Tan; Electrolytic Tin Plated Aluminum Alloy Body; Standard With Chamfered End Barrel; Length 2-3/8 Inch; Inner Diameter 25/64 Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Split Bolts
    UNSPSC
    -
    UPC/EAN/GTIN
    78366900046
    Weight per unit
    0.04 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $12.39 (Each)
    Carton
    $12.39 (Each)
    Standard Packaging
    $123.91 (Per 10)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    12
    Resources
    Images
     
     
    AS10 - Small Image
     
    AS10 - Large Image
    Specifications Sheets
     
     
    AS10 - Specification Sheet
    Attachments
     
     
    AS10 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    1/0 AWG
    Voltage Rating
    600 V to 35 KV
    Material, Color, and Finish
    Body Material
    ELECTROLYTIC TIN PLATED ALUMINUM ALLOY
    Color Code
    TAN
    Conductor Material
    ALUMINUM/COPPER
    Dimensions and Weight
    Length
    2-3/8 INCH
    Length in inch
    2.375 in
    Inner Diameter
    25/64 INCH
    Outer Diameter
    39/64 INCH
    Descriptions
    Product Type
    Compression Sleeve
    Description
    1/0 COMPRESS. BUTT SPLICE
    Long Description
    COMPRESSION SLEEVE, CENTER WIRE STOP; 600 V TO 35 KV; 1/0 AWG CONDUCTOR; CONDUCTOR MATERIAL ALUMINUM/COPPER; COLOR CODE TAN; ELECTROLYTIC TIN PLATED ALUMINUM ALLOY BODY; STANDARD WITH CHAMFERED END BARREL; LENGTH 2-3/8 INCH; INNER DIAMETER 25/64 INCH
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Additional Information
    TEMPERATURE RATING 90 DEG C
    Additional Information
    Barrel Type
    STANDARD WITH CHAMFERED END BARREL
    Manufacturer Information
    Brand
    Ilsco
    Manufacturers Part Number
    AS-1/0
    Model
    AS
    Taxonomies, Classifications, and Categories
    Category Description
    SPLIT BOLTS
    Type
    CENTER WIRE STOP
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0.04
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AS10

    Type in the slang term you'd like to suggest.

* All prices subject to change.