DE0X80Z - Deox Oxide Inhibitor 8 Oz

Ilsco

  • $34.58 (Each)
  • $34.58 (Each)

  • $414.96 (Per 12)
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
DE0X80Z
Manufacturer
Ilsco
Manufacturer's Part Number
DE-OX-8OZ
Description
Deox Oxide Inhibitor 8 Oz
Oxide Inhibitor, 8 Oz Bottle, Gray, >260 °C;>500 °F Flash Point, -40 to +90 °C
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121802 - Anti corrosion lubricant
UPC/GTIN
783669966350 / 00783669966350
Weight per unit
84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.58 (Each)
Standard Packaging
$414.96 (Per 12)
Resources
Images
 
 
DE0X80Z - Large Image
 
DE0X80Z - Small Image
 
DE0X80Z - Large Image
Specifications Sheets
 
 
DE0X80Z - Specification Sheet
Other Links
 
 
DE0X80Z - Other
 
DE0X80Z - Other
Attachments
 
 
DE0X80Z - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Oxide
Color
Gray
Descriptions
Description
DEOX OXIDE INHIBITOR 8 OZ
extra long description
ILSCO DE-OX-8OZ OXIDE INHIBITOR 8 O
Product Type
Oxide Inhibitor
Long Description
Oxide Inhibitor, 8 oz Bottle, Gray, >260 °C;>500 °F Flash Point, -40 to +90 °C
Short Description
Oxide Inhibitor, 8 oz Squeeze Bottle, Gray
Additional Information
Container Capacity
8 oz
Container Type
Bottle
Physical Form
Solid
Composition
Zinc oxide (ZnO)
Flash Point
>260 °C;>500 °F
Operating Temperature Range
-40 to +90 °C
Standards Met
RoHS Compliant;UL Listed
package quantity
12 PK
Manufacturer Information
Manufacturers Part Number
DE-OX-8OZ
Brand
Ilsco
GTIN
00783669966350
UPC
783669966350
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
84
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Copper or Aluminum Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat