SLU35 - ILS

SLU35 - #6 1 Hole Copper Lug

Ilsco

  • $2.58 (for 1 Each)
  • $2.58 (1 Each)
  • $257.76 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SLU35
    Manufacturer
    Ilsco
    Manufacturer's Part Number
    SLU-35
    Description
    #6 1 Hole Copper Lug
    Mechanical Lug, V-Bottom Collar, Compact Type; Electrolytic Copper Material; 1-3/16 Inch Overall Length; 14 Awg Min. Conductor Size; 6 Awg Max. Conductor Size; Copper Conductor Material; Ul 453G, Ul 486A/B, Csa Approval; 1 Conductor(S); #10 Stud Size
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Split Bolts
    UNSPSC
    39121405 - Cable or wire lug
    UPC/GTIN
    783669829464 / 00783669829464
    Weight per unit
    0.025 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.58 (1 Each)
    Carton
    $2.58 (1 Each)
    Standard Packaging
    $257.76 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    SLU35 - Specification Sheet
    Images
     
     
    SLU35 - Large Image
     
    SLU35 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    1 PH
    Material
    ELECTROLYTIC COPPER
    Material, Color, and Finish
    Conductor Material
    Copper
    Dimensions and Weight
    Overall Length
    1-3/16 INCH
    Descriptions
    Product Type
    Mechanical Lug
    Description
    #6 1 HOLE COPPER LUG
    Long Description
    MECHANICAL LUG, V-BOTTOM COLLAR, COMPACT TYPE; ELECTROLYTIC COPPER MATERIAL; 1-3/16 INCH OVERALL LENGTH; 14 AWG MIN. CONDUCTOR SIZE; 6 AWG MAX. CONDUCTOR SIZE; COPPER CONDUCTOR MATERIAL; UL 453G, UL 486A/B, CSA APPROVAL; 1 CONDUCTOR(S); #10 STUD SIZE
    Additional Information
    RoHS Compliant; Height 3/4 Inch; Temperature Rating 90 Deg C
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Additional Information
    Pad Size
    15/32 INCH L X 3/8 INCH W X 0.072 INCH THK
    Maximum Conductor Size
    6 AWG
    Number of Pad Holes
    1 PH
    Stud Size
    10 AWG
    Minimum Conductor Size
    14 AWG
    Pad Type
    OFFSET
    Screw Type
    SLOT
    Manufacturer Information
    Manufacturers Part Number
    SLU-35
    Brand
    ILSCO[R]
    Model
    SLU
    GTIN
    00783669829464
    UPC
    783669829464
    Taxonomies, Classifications, and Categories
    Category Description
    SPLIT BOLTS
    Type
    V-Bottom Collar, Compact
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0.025
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SLU35

    Type in the slang term you'd like to suggest.

* All prices subject to change.