AG2403C3 - Ag2403c3

Intermatic

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AG2403C3
Manufacturer
Intermatic
Manufacturer's Part Number
AG2403C3
Description
Ag2403c3
Surge Protective Device, 6-Mode, 120-240 Vac 3PH HL R, Type 1 or Type 2, Outdoor
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Residential Lightning Arrester Mark as Incorrect
Suggest a New Category
Classification
Residential Lightning Arresters
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275124455 / 00078275124455
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AG2403C3 - Specification Sheet
Brochures
 
 
AG2403C3 - Brochure
Other Links
 
 
AG2403C3 - Other
 
AG2403C3 - Other
Images
 
 
AG2403C3 - Large Image
 
AG2403C3 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240
connection
18 IN Lead
Poles
3
Phase
3
Material
Polycarbonate
Dimensions and Weight
Size
1/2 IN, 12.7 MM
Descriptions
Product Type
Surge Protective Device, 6-Mode, 120-240 Vac 3PH HL R, Type
extra long description
INT-MAT AG2403C3 Surge Protective D
Features
The AG Series Surge Protective Devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after serv
Description
AG2403C3
Long Description
Surge Protective Device, 6-Mode, 120-240 VAC 3Ph HL r, Type 1 or Type 2, Outdoor
Special Features
Features: LED Indicator provides Status; UV Resistant
Additional Information
nominal discharge current
20
type of indicators
Green LED
wiring configuration
L1, L2, L3, N/G
Enclosure Type
Type 4
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
AG2403C3
series
AG
GTIN
00078275124455
UPC
078275124455
Taxonomies, Classifications, and Categories
Type
Type 1/Type 2 Surge Protective Device
Packaging
Weight per each
1.12
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13 to +140 DEG F, -25 to +60 DEG C
Application
Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors
standard
CSA - UL 1449 3rd Edtion
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat