PF1103T - Time Clock

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PF1103T
Manufacturer
Intermatic
Manufacturer's Part Number
PF1103T
Description
Time Clock
Freeze Protection Timer With Thermostat For 120/240V Applications, Type 3R Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Temperature Controls - Temperature Controls Mark as Incorrect
Suggest a New Category
Classification
Temperature Controls
UNSPSC
41112209 - Thermostats
UPC/GTIN
078275040595 / 00078275040595
Weight per unit
4.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PF1103T - Large Image
 
PF1103T - Small Image
Attachments
 
 
PF1103T - Specification Sheet
Other Links
 
 
PF1103T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240
Poles
2
Descriptions
Description
TIME CLOCK
extra long description
INT-MAT PF1103T Freeze Protection T
Product Type
Freeze Protection Timer With Thermostat For 120/240V Applica
Features
Protects pool/spa equipment against freeze damage. Turns pump and heater on when the outdoor temperature drops. Integrated adjustable thermostat.
Long Description
Freeze Protection Timer with Thermostat for 120/240V Applications, Type 3R Metal Enclosure
Special Features
Features: Protect pool/spa equipment against freeze damage, Turn pump and heater ON when outdoor temperature drops below user-adjustable setpoint on thermostat, 1 Year Warranty
Additional Information
motor power
1.5/3
Contact Configuration
2 NO
action
DPST
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
PF1103T
GTIN
00078275040595
UPC
078275040595
Taxonomies, Classifications, and Categories
Type
Freeze Protection
Packaging
Weight per each
4.292
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+33 to +42 DEG F, +0.6 to +5.5 DEG C
standard
cCSAus Certified
Application
Pool/Spa Control, Filter Pumps, Filter Pump/Booster Pump, Combinations, Waterfalls, Water Features
Enclosure
Type 3R Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat