PF1112T - 240V Pool Time SW

Intermatic

  • $348.88 (Each)
  • $348.88 (Each)
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
PF1112T
Manufacturer
Intermatic
Manufacturer's Part Number
PF1112T
Description
240V Pool Time SW
Swim Pool/Spa Controller, 240 V Ac, DPST Switch Action, Wall Mount, +33 to +42 °F, 12 X 12 X 4-1/4 In Size, 10 LB
Slang Terms

Suggest a New Term
Categories
Temperature Controls - Temperature Controls Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
078275071407 / 00078275071407
Weight per unit
11.201 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.88 (Each)
Resources
Images
 
 
PF1112T - Large Image
 
PF1112T - Small Image
 
PF1112T - Large Image
Attachments
 
 
PF1112T - Specification Sheet
Other Links
 
 
PF1112T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 V ac
Poles
2
amperage rating
92 (Per Leg) 168 Max
Dimensions and Weight
Size
12 x 12 x 4-1/4 in;30.5 x 30.5 x 10.8 cm
Descriptions
Description
240V POOL TIME SW
Product Type
Swim Pool/Spa Controller
Long Description
Swim Pool/Spa Controller, 240 V ac, DPST Switch Action, Wall Mount, +33 to +42 °F, 12 x 12 x 4-1/4 in Size, 10 lb
Features
Protects pool/spa equipment against freeze damage.
Short Description
Pool & Spa:Freeze Protectionfor pools w/cleaner requires 2 time switches
Special Features
Features: Protects pool/spa equipment against freeze damage, GFCI and switch mounting capabilities, Heavy-duty Type 3R steel Indoor/Outdoor power and load centers, 1 Year Warranty
extra long description
INT-MAT PF1112T Freeze Protection C
Additional Information
Switch Action
DPST
Mounting Type
Wall Mount
Operating Temperature Range
+33 to +42 °F;+0.5 to +5.5 °C
Standards Met
cCSAus Certified
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
Contact Rating
30 AMP @ 120/208/240 VAC (Resistive, Inductive, Tungsten)
action
DPST
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
PF1112T
GTIN
00078275071407
UPC
078275071407
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Freeze Protection
Packaging
Weight
10 lb
Weight per each
11.201
Carton
1
Uses, Certifications, and Standards
Application
Pools and Spas Requiring One or Two Time Switches;Cold Climate
Operating Temperature
+33 to +42 DEG F, +0.5 to +5.5 DEG C
Frequency Rating
60
standard
cCSAus Certified
Enclosure
Type 3R Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat