WG157310D - PF1202T Rep Motor

Intermatic

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WG157310D
Manufacturer
Intermatic
Manufacturer's Part Number
WG1573-10D
Description
PF1202T Rep Motor
208-277 Vac, 60 HZ Motor For T102, T104, T106, T172, T174, WH40
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275020122 / 00078275020122
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WG157310D - Large Image
 
WG157310D - Small Image
360 Images
 
 
WG157310D - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277
Wattage
3
Descriptions
extra long description
INT-MAT WG1573-10D 208-277 VAC, 60
Description
PF1202T REP MOTOR
Long Description
208-277 VAC, 60 Hz Motor for T102, T104, T106, T172, T174, WH40
Special Features
Features: Very sturdy with a high Torque, Fixed tab connectors easily slip over the timer connection poles for simple installation
Product Type
208-277 Vac, 60 HZ Motor For T102, T104, T106, T172, T174, W
Additional Information
for use with
T100, T102, T104, T170, T180, T100R201, T1400, T100-20, T100R301, and WH10, WH30, WH40 Series Mechanical Time Switches
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
WG1573-10D
GTIN
00078275020122
UPC
078275020122
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Clock Motor
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA Certified, UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat