WP1010MXD - 1G RCP Cover

Intermatic

  • $20.62 (Each)
  • $20.62 (Each)

  • $206.20 (Per 10)
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
WP1010MXD
Manufacturer
Intermatic
Manufacturer's Part Number
WP1010MXD
Description
1G RCP Cover
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang, VRT, 3.125" Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275130135 / 00078275130135
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.62 (Each)
Standard Packaging
$206.20 (Per 10)
Resources
Images
 
 
WP1010MXD - Large Image
 
WP1010MXD - Small Image
 
WP1010MXD - Large Image
Specifications Sheets
 
 
WP1010MXD - Specification Sheet
Attachments
 
 
WP1010MXD - Specification Sheet
Other Links
 
 
WP1010MXD - Other
 
WP1010MXD - Other
Brochures
 
 
WP1010MXD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene
Number of Gangs
1
Shape
Rectangular
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3.125 DEPTH X 6.37 HEIGHT X 3.87 WIDTH IN, 79.37 DEPTH X 161.79 HEIGHT X 98.29 WIDTH MM
Descriptions
Description
1G RCP COVER
Long Description
Weatherproof Outlet Cover, 1 Gang, 6-3/8 in (L) x 3-4/5 in (W) x 3-1/8 in (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
Special Features
Easy to install
Construction
Heavy-Duty Die-Cast Aluminum
Product Type
Weatherproof Outlet Cover
Features
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Short Description
Weatherproof Outlet Cover, 1 Gang, Die-Cast Aluminum, Gray
extra long description
INT-MAT WP1010MXD Extra-Duty Die-Ca
Additional Information
Cable Size
(2) 14 Gauge, (2) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
Yes
dimensions
6-3/8 in (L) x 3-4/5 in (W) x 3-1/8 in (H);161.9 mm (L)x 96.8 mm (W) x 79 mm (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Damp and Wet Locations
package quantity
1 CT;10 PK
Standards Met
2014 NEC Article 406.9(B)(1);UL Listed;CSA Certified;CEC Rule 26-702
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1010MXD
GTIN
00078275130135
UPC
078275130135
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.95
Carton
1
Package
10
Uses, Certifications, and Standards
standard
2014 NEC Article 406.9(B)(1), NEMA 3R, UL Listed, CSA, CEC Rule 26-702
Mounting
VERTICAL
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
nema rating
Nema 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat