-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Phase
-
200.000 10.000
- Material
-
PVC
- Dimensions and Weight
-
- Size
-
3"
- Descriptions
-
- extra long description
-
IPX 077728 3" PVC JUNCTION BOX ADPT
- Description
-
3" J-BOX ADAPTER
- Product Type
-
3" PVC Junction Box Adpt Scepter
- Long Description
-
JBA45 3" PVC JUNCTION BOX ADPT SCEPTER
- Features
-
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to
- Manufacturer Information
-
- Brand
-
Scepter
- Manufacturers Part Number
-
077728
- GTIN
-
00622454777286
- UPC
-
622454777286
- Taxonomies, Classifications, and Categories
-
- Category Description
-
PVC BOXES
- Type
-
JUNCTION BOX ADPT
- Packaging
-
- Weight per each
-
0.311
- Carton
-
1
- Package
-
10
- Uses, Certifications, and Standards
-
- Application
-
Brady?® SPC?® Absorbents
- standard
-
CSA C22.2 No. 85;UL 651
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.