Item Comparison: 02018, CRC02018

Item

02018 - 20OZ Lectra Clean Heavy Duty Parts Degreaser - CRC

02018
20OZ Lectra Clean Heavy Duty Parts Degreaser

$0.00 Each

$0.00 (12 Each)

QTY:
Each
Add
CRC02018 - 20OZ Lectra Clean HD Electrical Parts Degreaser - Selecta Products

CRC02018
20OZ Lectra Clean HD Electrical Parts Degreaser

$0.00 Each

$0.00 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 22 71
Vendor CRC Selecta Products
Catalog Number 02018 CRC02018
Manufacturer Number 02018 CRC-02018
Category Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Enhanced Commodity Codes - Tools & Testers
Classification Cleaning Aerosols
UNSPSC 47131820 - Petroleum derivative cleaners -
UPC/EAN/GTIN 00078254020181 078254020181
Weight per package 1.5 (lbs/each) 1.5 (lbs/each)
Description 02018 20OZ Lectra Clean Heavy Duty Parts Degreaser
Effectively Removes Contaminants to Increase Operating Efficiency Of Energized Electrical Equipment. It Evaporates Quickly, Leaves No Residue and Has No Flash or Fire Point. Designed and Labeled to Be Used On Equipment Where Energy and/or Residual Exists During Cleaning. 19 WT Oz Aerosol
CRC02018 20OZ Lectra Clean HD Electrical Parts Degreaser
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.00 (Each) $0.00 (Each)
Carton/Reel $0.00 (1 Each) $0.00 (12 Each)
Standard Packaging/Reel $0.00 (12 Each) $0.00 (12 Each)
Base Type Chlorinated -
Color Clear -
Size 20 -
Description 20OZ LECTRA CLEAN HEAVY DUTY PARTS DEGREASER 20OZ LECTRA CLEAN HD ELECTRICAL PARTS DEGREASER
Extra Long Description CRC 02018 Lectra Clean Elect Parts -
Features Effectively removes contaminants to increase operating efficiency of energized electrical equipment. It evaporates quickly, leaves no residue and has no flash or fire point. Designed and labeled to be used on equipment where energy and/or residual exists during cleaning. -
Long Description Effectively removes contaminants to increase operating efficiency of energized electrical equipment. It evaporates quickly, leaves no residue and has no flash or fire point. Designed and labeled to be used on equipment where energy and/or residual exists during cleaning. 19 Wt Oz Aerosol -
Product Type Heavy Duty Degreaser -
Short Description Smart Meter Lubericant, 20oz, 12CT, 18 lb -
Special Features No Flash or Fire Point -
Composition Chlorinated -
Container Type Can -
Flammability Non-Flammable -
Flash Point None -
Form LIQUID -
Odor Irritating -
Package Quantity 12 CT -
Physical Form Liquid -
Shelf Life 10 -
Specific Gravity 1.62 -
Standards Met NSF K2 -
Brand CRC INDUSTRIES Selecta Products
Manufacturers Part Number 2018 CRC-02018
Category Description CLEANING AEROSOLS
Type Degreaser -
Status - Inactive
Weight 18 lb -
Application Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors. -
Standard RoHS Compliant, NSF K1 Registered, SNAP Approved -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat