Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Kraloy |
Catalog Number |
5133719 |
078280 |
Manufacturer Number |
5133719 |
078280 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
N/A
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00088700062658 |
00622454782808 |
Weight per package |
0.053 (lbs/each) |
0.092 (lbs/each) |
Description |
5133719 1-1/2" PVC Box Adapter
Box Adapter, 1-1/2 In Trade Size, 1.564 In Outside Diameter, 2 In Inside, Gray
|
078280 JBA15 1-1/2" PVC Junction Box Adpt
JBA15 1 1/2" PVC Junction Box Adpt Kraloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.16 (Each) |
$1.45 (Each) |
Carton/Reel |
$107.85 (50 Each) |
$1.45 (1 Each) |
Standard Packaging/Reel |
$107.85 (50 Each) |
$72.30 (50 Each) |
|
|
|
|
Description |
1-1/2" PVC BOX ADAPTER |
JBA15 1-1/2" PVC JUNCTION BOX ADPT |
extra long description |
CTX 5133719 1 1/2 UL BOX ADAPTER |
MULTIFIT 078280 1 1/2" PVC JUNCTION |
Features |
CANTEX 5133719 is a 1-1/2 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures. |
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al |
Long Description |
Box Adapter, 1-1/2 in Trade Size, 1.564 in Outside Diameter, 2 in Inside, Gray |
JBA15 1 1/2" PVC JUNCTION BOX ADPT KRALOY |
Product Type |
Box Adapter |
1 1/2" PVC Junction Box Adpt Kraloy |
Short Description |
Box Adapter, 1-1/2 in, Gray, PVC |
- |
Special Features |
Durable Non-Conductive PVC Will Not Rust or Corrode |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
Inside Diameter |
2 in |
- |
outside diameter |
1.564 in |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;NEMA TC-3 Compliant |
- |
|
|
Brand |
PVC & Accessories |
Kraloy |
Manufacturers Part Number |
5133719 |
078280 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Fuses & Fuse Accessories |
Type |
Box Adapter |
JUNCTION BOX ADPT |
|
|
Application |
Through a Hole in a Juction Box Wall to Accept a Female Fitting Outside the Box |
- |
standard |
UL Listed |
CSA C22.2 No. 85;UL 651 |