Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Kraloy |
Catalog Number |
5142225 |
078364 |
Manufacturer Number |
5142225 |
078364 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
N/A
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00088700567467 |
00622454783645 |
Weight per package |
0.208 (lbs/each) |
0.22 (lbs/each) |
Description |
5142225 2-1/2X2 PVC Reducer
Reducer Bushing, 2-1/2 X 2 In Trade Size, 2.391 In Outside Diameter, 2.875 In Inside, 1.9 In Height, Gray
|
078364 MR2520 2 1/2"X2" PVC Red.Bushing
MR2520 2 1/2"X2" PVC Red. Bushing Kraloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.61 (Each) |
$13.34 (Each) |
Carton/Reel |
$540.22 (25 Each) |
$13.34 (1 Each) |
Standard Packaging/Reel |
$540.22 (25 Each) |
$200.12 (15 Each) |
|
|
|
Height |
1.9 in |
- |
Size |
- |
2 1/2" x 2" |
|
Description |
2-1/2X2 PVC REDUCER |
MR2520 2 1/2"X2" PVC RED.BUSHING |
extra long description |
CTX 5142225 2 1/2 X 2 UL RED BUSH C |
MULTIFIT 078364 2 1/2"x2" PVC RED. |
Features |
CANTEX 5142225 is a 2-1/2 x 2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size. |
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al |
Long Description |
Reducer Bushing, 2-1/2 x 2 in Trade Size, 2.391 in Outside Diameter, 2.875 in Inside, 1.9 in Height, Gray |
MR2520 2 1/2"x2" PVC RED. BUSHING KRALOY |
Product Type |
Reducer Bushing |
2 1/2"X2" PVC Red. Bushing Kraloy |
Short Description |
Reducer Bushing, 2-1/2 x 2 in, Gray, PVC |
- |
Special Features |
Durable Non-Conductive PVC Will Not Rust or Corrode |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
Inside Diameter |
2.875 in |
- |
outside diameter |
2.391 in |
- |
package quantity |
25 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
PVC & Accessories |
Kraloy |
Manufacturers Part Number |
5142225 |
078364 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Fuses & Fuse Accessories |
Type |
- |
RED. BUSHING |
|
Trade Size |
2-1/2 x 2 in |
- |
|
Application |
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter |
- |
standard |
- |
UL 651 |