Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
100ARS130PK12 |
100ARS |
Manufacturer Number |
100A/RS/130-PK12-130 |
100A/RS/2/RP-130V |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168725279 |
00046135129988 |
Weight per package |
0.14 (lbs/each) |
0.09 (lbs/each) |
Description |
100ARS130PK12 *Delisted* 100W 130V A19 28K Inside FRST Incan LMP
A-Line Incandescent Lamp, 2800 K, 2000 LM Brightness (Lumens), 100 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, E26 Medium Base, Non Dimmable, 2.37 In Diameter, 4.13 In Length, 0.14 LB
|
100ARS 100W 130V A19 Med Base Rough Service Incand 12998
OBS12998 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 100WATT 130VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$1.85 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$22.20 (12 Each) |
$0.00 (24 Each) |
|
Material |
- |
Aluminum (Base) |
Shape |
- |
A19 |
Voltage Rating |
130.0 |
130 WTT |
Wattage |
100.0 |
100 WTT |
|
Base Type |
E26 Medium |
Medium |
Color |
INSIDE FROST |
- |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 WTT |
color temperature |
2800 K |
2850 K |
Finish |
Inside Frost |
Inside Frost |
|
Diameter |
2.37 in |
2.375 in;60.33 mm |
Length |
4.13 |
4.438 in;112.71 mm |
|
Additional Information |
Light Center Length 3.12 Inch |
A19 Shape |
Description |
*DELISTED* 100W 130V A19 28K INSIDE FRST INCAN LMP |
100W 130V A19 MED BASE ROUGH SERVICE INCAND 12998 |
extra long description |
GEL 100A/RS/130-PK12 72527 INCANDES |
SYL 100A/RS/2/RP-130V/12998 100ARS2 |
Long Description |
A-Line Incandescent Lamp, 2800 K, 2000 lm Brightness (Lumens), 100 W, 130 V, Inside Frost, C-7A Filament, 2000 h Average Life, E26 Medium Base, Non Dimmable, 2.37 in Diameter, 4.13 in Length, 0.14 lb |
OBS12998 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 100Watt 130Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package |
Product Type |
72527 Incandescent Lamps |
100ARS2RP 130V 24/CS 2/Sku |
Short Description |
A-Line Incandescent Lamp, C-7A, 2800K, 2000 lm, 100W, 130V |
A-Line Incandescent Lamp, C-9, 2850K, 1260 lm, 100W, 130V |
|
average life |
2000 h |
1000 h |
Base |
Medium Screw (E26) |
Medium |
Brightness (Lumens) |
2000 lm |
1260 lm |
Filament Type |
C-7A |
C-9 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
1070.0 |
1.26k lm |
package quantity |
6 CA |
24 CA;2 PK |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
100A/RS/130-PK12 |
100A/RS/2/RP-130V/12998 |
sub brand |
- |
Standard Lamp |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
- |
INCANDESCENT |
|
|
|
Application |
Rough Service |
General Purpose;Rough Service |
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
Call nearest store for Item Price
|