Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Nsi |
Catalog Number |
1032TC |
GSH |
Manufacturer Number |
1032TC |
GSH |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
46182103 - Grounding hardware
|
UPC/EAN/GTIN |
00781002141099 |
00662381111067 |
Weight per package |
0.0055 (lbs/each) |
0.01 (lbs/each) |
Description |
1032TC #10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 In Length, Green, #10-32 Thread Size, #10 Awg Diameter, 0.5 LB
|
GSH Green Ground Screw
Green Ground Screw, Hex Head, 0.5 In Length, Green, 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.09 (Each) |
$0.13 (Each) |
Carton/Reel |
$8.72 (100 Each) |
$13.37 (100 Each) |
Standard Packaging/Reel |
$8.72 (100 Each) |
$13.37 (100 Each) |
|
|
|
Diameter |
#10 AWG |
- |
Length |
3/8 |
0.5 in |
Size |
5/16 |
- |
|
Description |
#10-32 X 3/8'' HH PHIL GROUND SCREW |
GREEN GROUND SCREW |
extra long description |
DOTTIE 1032TC 10-32 X 3/8" Ground S |
NSI GSH Ground Screw Green Hex |
Features |
Used to Grounding Pigtails |
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These ground screws come with a combination hex head, making installation easy with either a flathead screwdriver, Phillips screwdriver, or a ratchet with a hex bit. The wide flat flange distributes pressure across the connection point while ensuring a solid electrical connection. Screws come in a pack of 100 unit. Choose the brand that professionals trust for reli |
Long Description |
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 in Length, Green, #10-32 Thread Size, #10 AWG Diameter, 0.5 lb |
Green Ground Screw, Hex Head, 0.5 in Length, Green, 0.01 lb |
Product Type |
Ground Screw |
Ground Screw |
Short Description |
Ground Screw, Steel, Green, 3/8 in, #10-32, #10 |
Ground Screw, Green, 0.5 in |
Special Features |
Features: Used to Grounding Pigtails |
Hex Head Ground Screw - 100 Pack |
|
Drive Type |
Hex/Slotted/Phillips/Square |
Hex |
Head Style |
- |
Hex |
package quantity |
100 CT;1000 PK |
100 PK |
Standards Met |
- |
Ul Listed |
Thread Size |
#10-32 |
- |
Warranty |
- |
1 YEAR |
|
Brand |
L.H. Dottie CO. |
NSi |
Manufacturers Part Number |
1032TC |
GSH |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Ground Machine Screw |
Green Grounding Screw |
|
|
Application |
- |
Grounding Wire |
standard |
UL Listed |