Item Comparison: 1046832, FG250B

Item

1046832 - DC 9V Battery Smoke - Ul 217 8TH - BRK Brands/Ademco/First Alert

1046832
DC 9V Battery Smoke - Ul 217 8TH

$13.99 Each

$167.88 (12 Each)

QTY:
Each
Add
FG250B - *Delsited* Batt SMK Det W/Led - BRK

FG250B
*Delsited* Batt SMK Det W/Led

$10.24 Each

$61.44 (6 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 51 418
Vendor BRK Brands/Ademco/First Alert BRK
Catalog Number 1046832 FG250B
Manufacturer Number SMI100 FG250B
Category Unassigned Fire Detection & Alarm Equipt - Smoke & Heat Detectors
Classification Smoke Detectors Smoke Detectors
UNSPSC - 46191501 - Smoke detectors
UPC/EAN/GTIN 029054022202 00029054003003
Weight per package 0.5 (lbs/each) 0.68 (lbs/each)
Description 1046832 DC 9V Battery Smoke - Ul 217 8TH
FG250B *Delsited* Batt SMK Det W/Led
Battery Powered Smoke Alarm With Replaceable Battery and Silence Feature. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.99 (Each) $10.24 (Each)
Carton/Reel $13.99 (1 Each) $10.24 (1 Each)
Standard Packaging/Reel $167.88 (12 Each) $61.44 (6 Each)
Material - Plastic
Color - White
Enclosure Material - Plastic
Diameter - 4.25 in
Description - BATT SMK DET W/LED
extra long description - BRK FG250B 9V Battery Smoke Alarm
Features - Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Long Description - Battery powered smoke alarm with replaceable battery and silence feature. Includes Ionization smoke sensing technology and a 9V Carbon Zinc battery.
Product Type - 9V Battery Smoke Alarm
Short Description - Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft, Plastic, White, Battery
alarm type - Audio
dimensions - 5.6" diameter x 2.0" height
for use with - Existing Multi-Family Applications
Maximum Operating Temperature - +100 °F;+38 °C
Minimum Operating Temperature - +40 °F;+4.4 °C
Mounting Type - Wall/Ceiling Mount
Operating Voltage - 9V Carbon Zinc battery
Output Current - 9V Carbon Zinc battery
Overall Height - 1.6 in
package quantity - 6 PK
Sensor Type - Ion
Sound Level - 85 dB @ 10 ft
Standards Met - UL 217;NFPA 101
Temperature Range - 40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Made in USA - yes
Brand BRK Brands/Ademco/First Alert BRK Brands/First Alert
Manufacturers Part Number SMI100 FG250B
Category Description SMOKE DETECTORS SMOKE DETECTORS
Type - SMOKE ALARM
Weight - 4.8 oz
Application - Single and or multiple station alarm specifically designed to detect smoke in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings.
environmental conditions - 10 percent to 90 percent relative humidity (RH)
Mounting - mounts to wall or ceiling
standard - UL217
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat