Item Comparison: 1046850, 9120LBL

Item

1046850 - 120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH - BRK

1046850
120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH

$27.99 Each

$335.88 (12 Each)

QTY:
Each
Add
9120LBL - *Delisted* Smoke Alarm 10YR Life - BRK

9120LBL
*Delisted* Smoke Alarm 10YR Life

$27.19 Each

$326.28 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 624 122
Vendor BRK BRK
Catalog Number 1046850 9120LBL
Manufacturer Number 1046850 9120LBL
Category Enhanced Commodity Codes - Builders Products Fire Detection & Alarm Equipt - Smoke & Heat Detectors
Classification Smoke Detectors Smoke Detectors
UNSPSC 46191501 - Smoke detectors 46191501 - Smoke detectors
UPC/EAN/GTIN 00029054022516 00029054015365
Weight per package 0.6 (lbs/each) 0.658 (lbs/each)
Description 1046850 120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH
Hardwired Smoke Alarm With 10-Year Locked 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology.
9120LBL *Delisted* Smoke Alarm 10YR Life
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.99 (Each) $27.19 (Each)
Carton/Reel $27.99 (1 Each) $27.19 (1 Each)
Standard Packaging/Reel $335.88 (12 Each) $326.28 (12 Each)
Material - Plastic
Color White White
Enclosure Material - Plastic
Diameter - 5.6 in
Description - *DELISTED* SMOKE ALARM 10YR LIFE
extra long description BRK 1046850 BRK 9120LBL 120V AC Smoke Alarm-10Y
Features Hardwired smoke alarm with 10-Year locked 9V lithium battery backup 120V AC/DC Ionization Smoke Alarm with a 10YR Lithium Battery Back-up. The battery drawer is shipped pre-locked so battery will not be discarded prematurely. Under normal conditions you should not have to replace the battery for the life of the alarm.
Long Description Hardwired smoke alarm with 10-Year locked 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology. AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz
Product Type Alarm Smoke Ac/DC10 SMI105-Ac Box 120V Ac Smoke Alarm-10YR Battery Backup
Short Description - AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life
Special Features Battery Backup,End-of-Life Warning,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included,Precision Detection -
alarm type - Smoke Alarm
dimensions 2.25 in 5.69 in 5.69 in 5.6" diameter x 2.0" height
Maximum Operating Temperature - +100 °F;+38 °C
media - Yes
Minimum Operating Temperature - +40 °F;+4.4 °C
Mounting Type - Wall/Ceiling Mount
Operating Voltage - 120V AC 60Hz w/ sealed 10-year lithium battery backup
Output Current - 0.04 Amps
Overall Height - 2.0 in
package quantity - 12 PK
Sensor Type - Ion
Sound Level - 85 dB @ 10 ft
Standards Met - UL 217;NFPA 101
Temperature Range - 40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Made in USA - yes
Brand BRK BRK Brands/First Alert
Manufacturers Part Number 1046850 9120LBL
Category Description SMOKE DETECTORS SMOKE DETECTORS
Type SMOKE ALARM 10-Year Smoke Alarm
Weight - 7.8 oz
Application - Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions - 10 percent to 90 percent relative humidity (RH)
Mounting - Electrical junction box, wall or ceiling
standard Conforms to UL 217 8th Edition Standard UL217
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat