Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1054B0X |
2005 |
Manufacturer Number |
1054-BOX |
2005 |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664298806 |
00785007220056 |
Weight per package |
0.074 (lbs/each) |
0.186 (lbs/each) |
Description |
1054B0X Socket Extender Med Base Bulb Ext 1.375"
Socket Extender, Medium Base, 660 W, Porcelain Material, Black, 1.50 In Diameter, 2.36 In Height, 0.07 LB
|
2005 Socket Extension Med to Med W
Socket Extensions, Medium to Medium, One Piece Porcelain, 1.25 Extension. White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.06 (Each) |
$8.76 (Each) |
Carton/Reel |
$8.06 (1 Each) |
$87.60 (10 Each) |
Standard Packaging/Reel |
$2,015.00 (250 Each) |
$876.00 (100 Each) |
|
Material |
Porcelain |
Porcelain |
Voltage Rating |
- |
660W, 250V |
|
Base Type |
Medium |
- |
Color |
Black |
White |
|
Diameter |
1.50 in |
- |
Height |
2.36 in |
- |
|
Description |
SOCKET EXTENDER MED BASE BULB EXT 1.375" |
SOCKET EXTENSION MED TO MED W |
extra long description |
EWD 1054-BOX Socket Extender Med Ba |
P&S 2005 SOCKET EXTENSION MED TO ME |
Features |
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials. |
- |
Long Description |
Socket Extender, Medium Base, 660 W, Porcelain Material, Black, 1.50 in Diameter, 2.36 in Height, 0.07 lb |
Socket extensions, medium to medium, one piece porcelain, 1.25 extension. White. |
Product Type |
Socket Extender |
Socket Extension Med to Med W |
Short Description |
Socket Extender, Medium, 660W, Porcelain |
- |
Special Features |
Socket Extension Keyless One Piece Screwshells with Porcelain Bases;Socket Extender Medium Base Bulb Extender 1.375 in |
Extend the length of socket with this extension. Medium-to-medium, one piece porcelain, 1.25" extension. |
|
Base |
- |
Medium Base |
dimensions |
1.4460 IN X 1.4460 IN X 1.4460 IN |
- |
package quantity |
1 ct |
- |
Standards Met |
Ul Listed |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
1054-BOX |
2005 |
sub brand |
Arrow Hart |
Pass & Seymour |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Lampholder socket extension |
Socket Extension |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
Mounting |
- |
Consult the Factory |
standard |
NOM,UL Listed,CSA Certified,RoHS Compliant |
UL, CSA |