Item Comparison: 10RC6FL, 10RC6FLE

Item

10RC6FL - 12-10 Fork Terminal - Sta-Kon

10RC6FL
12-10 Fork Terminal

$0.6288 Each

$31.44 (50 Each)

QTY:
Each
Add
10RC6FLE - 12-10 Fork Terminal - Sta-Kon

10RC6FLE
12-10 Fork Terminal

$0.6288 Each

$3,144.00 (5000 Each)

QTY:
Each
Add
Nacogdoches 2,200 2,200
All Stores 33,302 33,302
Vendor Sta-Kon Sta-Kon
Catalog Number 10RC6FL 10RC6FLE
Manufacturer Number 10RC-6FL 10RC-6FL
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210807225 00786210807225
Weight per package 0.0063 (lbs/each) 0.006 (lbs/each)
Description 10RC6FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
10RC6FLE 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
Minimum Order QTY 1 Unit 50 Units
Unit/Foot $0.63 (Each) $0.63 (Each)
Carton/Reel $31.44 (50 Each) $314.40 (500 Each)
Standard Packaging/Reel $31.44 (50 Each) $3,144.00 (5000 Each)
Material Copper Copper
Terminal Type - Fork Terminal
Voltage Rating 600 V 600 V ac
Wire Size 12-10 AWG 12-10 AWG
Color Yellow Yellow
Conductor Material - Copper
Insulation Color - Yellow
Insulation Material - Vinyl
Overall Length - 1.09 in
Description 12-10 FORK TERMINAL 12-10 FORK TERMINAL
extra long description ABB 10RC-6FL INS VINYL LKG FORK TER ABB 10RC-6FL INS VINYL LKG FORK TER
Features - Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Long Description Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb
Product Type Ins Vinyl LKG Fork Term 12-10 No6 Fork Terminal
Short Description - #22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Insulated/Non-Insulated - Insulated
Insulation Length - 0.220 in
Maximum Conductor Size - #10 AWG
Minimum Conductor Size - #12 AWG
package quantity - 500 CT;5000 PK
Standards Met - UL E9809;CSA
Made in USA - yes
Brand Sta-Kon Sta-Kon
Manufacturers Part Number 10RC-6FL 10RC-6FL
sub brand - Sta-Kon
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Vinyl Insulated Locking Fork Terminal
minimum qty - 50
Status - Inactive
Weight - 0.006 lb
Application - Wire Termination
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat