Nacogdoches |
16,250 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
10RC6FLE |
PV106RL |
Manufacturer Number |
10RC-6FL |
PV10-6R-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210807225 |
00074983801282 |
Weight per package |
0.006 (lbs/each) |
1 (lbs/each) |
Description |
10RC6FLE 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
|
PV106RL Ring Terminal
Ring Terminal, 12 – 10 Awg, #6 Stud Size, Vinyl Insulated, Funnel Entry, Standard Package.
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$1.14 (Each) |
Carton/Reel |
$219.35 (500 Each) |
$57.13 (50 Each) |
Standard Packaging/Reel |
$2,193.50 (5000 Each) |
$57.13 (50 Each) |
|
connection |
- |
Funnel Entry |
insulation |
- |
PVC |
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 V ac |
600 |
Wire Size |
12-10 AWG |
#10 |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Finish |
- |
Tin Plated |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
Overall Length |
1.09 in |
- |
Size |
- |
#6 |
|
Description |
12-10 FORK TERMINAL |
RING TERMINAL |
extra long description |
ABB 10RC-6FL INS VINYL LKG FORK TER |
PAN PV10-6R-L Pan-Term® PV10-6R-L R |
Features |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. |
- |
Long Description |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb |
Ring Terminal, 12 – 10 AWG, #6 stud size, vinyl insulated, funnel entry, standard package. |
Product Type |
Fork Terminal |
Pan-Term® PV10-6R-L Ring Terminal, Vinyl |
Short Description |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.220 in |
- |
Maximum Conductor Size |
#10 AWG |
- |
Minimum Conductor Size |
#12 AWG |
- |
package quantity |
500 CT;5000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
10RC-6FL |
PV10-6R-L |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Ring Terminal |
|
|
|
Application |
Wire Termination |
- |
Enclosure |
- |
Ring shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164, CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |