Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
10X1PHCTSZJ |
2WS101 |
Manufacturer Number |
10X1PHCTSZJ |
2WS101 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161507 - Tapping screws
|
31161506 - Sheet metal screws
|
UPC/EAN/GTIN |
00705591960589 |
00781002582045 |
Weight per package |
0.0069 (lbs/each) |
0.0075 (lbs/each) |
Description |
10X1PHCTSZJ 10 X 1 Pan Head Combo T/S Zinc
Peco Fasteners 10 X 1 Pan Combo T/S 100 Per Jar
|
2WS101 #10 X 1'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1 In. Length, #10 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type, Patented Invicibox Packaging
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.12 (Each) |
$0.14 (Each) |
Carton/Reel |
$12.38 (100 Each) |
$13.57 (100 Each) |
Standard Packaging/Reel |
$297.12 (2400 Each) |
$13.57 (100 Each) |
|
|
|
Length |
1 |
1 |
Size |
10 |
#10 X 1 IN |
|
Description |
10 X 1 PAN HEAD COMBO T/S ZINC |
#10 X 1'' PHIL/SLOT PH SHEET METAL SCREW |
extra long description |
PECO 10X1PHCTSZJ 10X1 PAN HEAD COMB |
DOTTIE 2WS101 10 X 1 Pan Head Slott |
Long Description |
PECO FASTENERS 10 X 1 PAN COMBO T/S 100 PER JAR |
Sheet Metal Screw, Steel material, 1 in. length, #10 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type, Patented Invicibox Packaging |
Product Type |
10X1 Pan Head Combo T/S Zinc 96058 |
10 X 1 Pan Head Slotted/Phillips ( 2 Way ) SMS |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Type |
Pan |
Pan |
Thread Size |
- |
#10 |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
10X1PHCTSZJ |
2WS101 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Tapping Screw |
Sheet Metal Screw |