Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
11055 |
45415 |
Manufacturer Number |
11055 |
45-415 |
Category |
Hand Tools & Hydraulic Tools -
Strippers
|
Hand Tools & Hydraulic Tools -
Strippers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111510 - Stripping tools
|
27112151 - Wire-stripping pliers
|
UPC/EAN/GTIN |
00092644740572 |
00783250454150 |
Weight per package |
0.34 (lbs/each) |
0.35 (lbs/each) |
Description |
11055 Solid and Stranded Copper Wire Stripper and Cutter
Wire Stripper and Cutter, Blue or Yellow Handle Color, Double Dipped For Comfort Grips Handle, Strong-Gripping Serrated Nose For Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 In Overall Length, 0.34 LB
|
45415 Reflex Premium T-5 Wire Stripper
Wire Stripper, Ergonomic Handle, 0.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.59 (Each) |
$24.97 (Each) |
Carton/Reel |
$24.59 (1 Each) |
$24.97 (1 Each) |
Standard Packaging/Reel |
$147.54 (6 Each) |
$24.97 (1 Each) |
|
Handle Color |
Blue or Yellow |
- |
|
Overall Length |
7-1/8 in;181.0 mm |
- |
Size |
- |
10 - 18 AWG Solid, 12 - 20 AWG Stranded |
|
Description |
SOLID AND STRANDED COPPER WIRE STRIPPER AND CUTTER |
REFLEX PREMIUM T-5 WIRE STRIPPER |
extra long description |
KLEIN 11055 Wire Stripper/Cutter |
IDEAL 45-415 Wire Stripper,Ideal,Re |
Features |
This compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas. |
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1 |
Long Description |
Wire Stripper and Cutter, Blue or Yellow Handle Color, Double Dipped for Comfort Grips Handle, Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 in Overall Length, 0.34 lb |
Wire Stripper, Ergonomic Handle, 0.35 lb |
Product Type |
Wire Stripper and Cutter |
Wire Stripper |
Short Description |
Wire Stripper and Cutter, 7-1/8 in |
Wire Stripper, Ergonomic Handle, T-5 T-Stripper, 0.35 lb |
Special Features |
Includes Klein-Kurve(TM) Core Features Plus;Double Dipped Comfort Grips;Handy Closure Lock for Convenient Storage;Screw Shearing Holes;Precision Ground Stripping Holes;Coil Spring Provides Fast Self-Opening Action;Wire Looping and Bending Holes;Strong Gripping Serrated Nose for Easy Bending, Shaping, and Pulling of Wire |
Sleeves that Extend to Stripping Head to Cushion Thumb and Fingers;Textured, No-Slip Sleeves Provide a Sure;Easy Grip |
|
Handle Type |
Double Dipped for Comfort Grips |
Ergonomic |
Jaw Type |
Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire |
- |
media |
Yes |
- |
package quantity |
1 CT;6 Pk |
1 ct |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
11055 |
45-415 |
sub brand |
Klein-Kurve® |
Reflex Premium T-5 T-Stripper |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Wire Stripper |
|
Weight |
0.34 lb;0.15 kg |
0.35 lb |
|
Application |
Wire Stripping and Cutting |