Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
885BK |
11079BK |
Manufacturer Number |
885BK |
1107-9BK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007419696 |
00032664487101 |
Weight per package |
0.1365 (lbs/each) |
0.132 (lbs/each) |
Description |
885BK Radiant 15A/125V Dup Recep BK
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB
|
11079BK Recp Deco Dup 15A 125V 2P3W Autogrd BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Flush, 125V, Side and Push, Black, Brass, Indoor, Impact-Resistant Thermoplastic, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.30 (Each) |
$3.21 (Each) |
Carton/Reel |
$32.96 (10 Each) |
$3.21 (1 Each) |
Standard Packaging/Reel |
$659.26 (200 Each) |
$321.00 (100 Each) |
|
Current Rating |
15 A |
- |
gang |
2 |
- |
insulation |
False |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
Number of Wires |
3 |
- |
Voltage Rating |
125 V |
- |
|
|
Height |
3.31 in |
- |
Length |
1.29 in |
- |
Size |
4.2 in |
- |
Thickness |
1 in |
- |
Width |
1 in |
- |
|
Description |
RADIANT 15A/125V DUP RECEP BK |
RECP DECO DUP 15A 125V 2P3W AUTOGRD BK |
extra long description |
P&S 885BK RADIANT 15A/125V DUP RECE |
EWD 1107-9BK Recp Deco Dup 15A 125V |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included. |
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Black, Impact Resistant, 0.1400 lb |
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic |
Product Type |
Duplex Receptacle |
Recp Deco Dup 15A 125V 2P3W Autogrd BK |
Short Description |
15 A, 125 V, Duplex Receptacle, Black, Decorator |
- |
Special Features |
Side Wire;Self Grounding;Quickloop Wire Looping Aid |
Standard grade deco |
|
Compatible Wire Size |
#14 to #12 AWG |
- |
dimensions |
- |
1.3000 IN X 0.6900 IN X 3.8100 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
885-BK |
1107-9BK |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Decorator Receptacle |
Residential Grade |
|
|
Application |
Residential;Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 498 |
Federal Specification Classification 6233 01,NOM,UL |