Item Comparison: 1109A, T103

Item

1109A - 120-277V, 40A 24HR Timer - Nsi

1109A
120-277V, 40A 24HR Timer

$109.07 Each

$109.07 (1 Each)

QTY:
Each
Add
T103 - 40A 120V DPST Metal Indoor Time Clock - Intermatic

T103
40A 120V DPST Metal Indoor Time Clock

$145.41 Each

$1,744.92 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 130 79
Vendor Nsi Intermatic
Catalog Number 1109A T103
Manufacturer Number 1109A T103
Category Timer Controls - Electromechanical Time Switche Timer Controls - Electromechanical Time Switche
Classification Timers Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261101051 00078275000049
Weight per package 2.3 (lbs/each) 2.771 (lbs/each)
Description 1109A 120-277V, 40A 24HR Timer
24 Hour Time Switch 120-277V SPST Indoor
T103 40A 120V DPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 2 No Contact Form, 24 H Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.751 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $109.07 (Each) $145.41 (Each)
Carton/Reel $109.07 (1 Each) $145.41 (1 Each)
Standard Packaging/Reel $109.07 (1 Each) $1,744.92 (12 Each)
amperage rating - 40
connection - Teeter Type
Current Rating - 40 A
Phase Single Phase -
Poles 2 2
Voltage Rating - 125
Wattage - 3
Size L=4.687 - H=7.937 - W=2.937 5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm
Description 120-277V,40A 24HR TIMER 40A 120V DPST METAL INDOOR TIME CLOCK
extra long description TORK 1109A 24 Hour Time Switch 120- INT-MAT T103 24-Hour Mechanical Tim
Features 24 hour 120-277V time switch with same day ON/OFF times each day, in NEMA enclosure. DPST contacts. cULus Listed. The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A.
Long Description 24 Hour Time Switch 120-277V SPST Indoor Metal Indoor Time Clock, 24 h Time Setting Mode, 2 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.751 lb
Product Type 24 Hour Time Switch 120-277V SPST Indoor Metal Indoor Time Clock
Short Description - 40A 120V Time Clock
Special Features SPST 24 Hour Time Switch - Same Day On-Off Times Each Day Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty
action DPST DPST
Base Screw -
Connection Type - Teeter
Contact Configuration - 2 NO
Contact Form - 2 NO
Contact Rating 120-277 V 40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Maximum Operating Temperature - +130 °F;+54 °C
Maximum Time Setting - 24 h
Minimum Operating Temperature - -40 °F;-40 °C
motor power - 2 HP @ 120 VAC, 5 HP @ 240 VAC
Number of Pins 12 Pair -
Standards Met - CCSAUS Certified;HVACR
Time Setting Mode - 24 h
Timing Range 24 Hour 0-24
Brand NSi Intermatic Inc.
Manufacturers Part Number 1109A T103
Category Description TIMERS TIME CLOCKS
Type 24 Hour Time Switch Electromechanical
Weight - 2.751 lb
Application NSI Commercial;Industrial;Residential;Indoor;HVACR
Enclosure NEMA 1 Metal Indoor NEMA 1 Steel
environmental conditions -40 to 165 F -
Frequency Rating 60 Hz 60
Mounting Screw Mount WALL MOUNT
Operating Temperature -40 to 165 F -40 to +130 DEG F, -40 to +54 DEG C
standard cULus cCSAus Certified, HVACR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat