Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
3M |
Catalog Number |
113260000020 |
113431000020 |
Manufacturer Number |
11326-00000-20 |
11343-10000-20 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Job Site & Safety Apparel
|
Job Site & Safety Apparel
|
UNSPSC |
46181802 - Safety glasses
|
46181802 - Safety glasses
|
UPC/EAN/GTIN |
00078371620998 |
00078371623555 |
Weight per package |
0.07 (lbs/each) |
0.1389 (lbs/each) |
Description |
113260000020 3M Virtua Protective Eyewear, 11326-00000-20 Clear
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight
|
113431000020 CLR Anti-Fog Lens Sfty Glasses
Protective Eyewear, Polycarbonate Lens Material, Clear Lens Color, Nickel Frame, One, Brushed Nickel (Frame), 2.2 In Length, 2.5 In Width, 2.2 In Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.54 (Each) |
$13.32 (Each) |
Carton/Reel |
$50.80 (20 Each) |
$13.32 (1 Each) |
Standard Packaging/Reel |
$50.80 (20 Each) |
$266.40 (20 Each) |
|
Material |
Polycarbonate (Lens) |
- |
|
Color |
- |
Brushed Nickel (Frame) |
Frame Color |
Clear Gloss |
- |
Frame Material |
- |
Nickel |
Lens Color |
Clear Gloss |
Clear |
Lens Material |
- |
Polycarbonate |
|
Height |
- |
2.2 in;5.588 cm |
Length |
- |
2.2 in;5.588 cm |
Size |
One Size |
One Size |
Width |
- |
2.5 in;6.35 cm |
|
Description |
3M VIRTUA PROTECTIVE EYEWEAR,11326-00000-20 CLEAR |
CLR ANTI-FOG LENS SFTY GLASSES |
Features |
Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.3M(TM) Virtua(TM) Protective Eyewear is an economy line of safety glasses that combines style, protection and affordability to safeguard workers on jobsites. Providing a wide viewing area, the wraparound design shields to keep eyes more fully protected. Contoured temples fit comfortably and snugly with |
Sleek-styled Metaliks sport protective eyewear connects comfort, coverage and clarity with spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.3M(TM) Metaliks(TM) Sport Protective Eyewear combines the best of contemporary styling with practical eye protection. Brushed nickel frames look distinctive and sporty . High-wrapped lenses complement sleek styling along with a wider-viewing area. Spatula-style temples complete the fashion |
Long Description |
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, ANSI Z87.1-2015 Standards Met, 0.07 lb Weight |
Protective Eyewear, Polycarbonate Lens Material, Clear Lens Color, Nickel Frame, One, Brushed Nickel (Frame), 2.2 in Length, 2.5 in Width, 2.2 in Height |
Product Type |
Protective Eyewear |
Protective Eyewear |
Short Description |
Protective Eyewear, Polycarbonate (Lens), Unisex, 1 CT |
Protective Eyewear, Polycarbonate, Clear, Nickle Frame |
Special Features |
Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing |
Metal Temples with Soft Rubber Tips;Soft Nose Bridge |
|
gender |
Unisex |
- |
package quantity |
1 ct |
20 CA |
Standards Met |
ANSI Z87.1-2015 |
CSA Z94.3 Certified;ANSI Z87.1 |
|
|
Brand |
Minnesota Mining (3M) |
|
Manufacturers Part Number |
113260000020 |
11343-10000-20 |
sub brand |
Virtua |
- |
|
Category Description |
Job Site & Safety Apparel |
Job Site & Safety Apparel |
Type |
Protective Eyeware |
Safety Glasses |
|
|
|
Application |
Construction;Food & Beverage;Pharmaceutical |
Impact Protection;Safety;UV Protection |
standard |
ANSI Z87.1-2003 |
CSA Z94.3-2007; ANSI Z87.1-2003 |