Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Nvent Erico |
Fluke |
Catalog Number |
115 |
115 |
Manufacturer Number |
115 |
FLUKE115 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Exothermic Grounding Products
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
39121457 - Exothermic connector
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00782856001379 |
00095969324182 |
Weight per package |
0.34 (lbs/each) |
1.7 (lbs/each) |
Description |
115 #115 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.34 LB
|
115 True RMS Multimeter
Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.02 (Each) |
$299.85 (Each) |
Carton/Reel |
$230.20 (10 Each) |
$299.85 (1 Each) |
Standard Packaging/Reel |
$230.20 (10 Each) |
$1,499.25 (5 Each) |
|
Material |
Copper Oxide/Aluminum |
- |
Voltage Rating |
- |
600 |
|
Height |
- |
6.57 in |
Length |
- |
3.31 in |
Width |
- |
1.82 in |
|
Description |
#115 SHOT CADWELD |
TRUE RMS MULTIMETER |
extra long description |
NVENT EFS 115 Cadweld Welding Mater |
FLK FLUKE-115 TRUE RMS UKNTIM |
Features |
- |
For general purpose electrical and electronic test requirements, the Fluke 115 True RMS digital multimeter provides the perfect answer. Its simple, one-handed operation and compact design meets the needs of a wide variety of field service technicians. It measures True RMS voltage and current with 6000 count resolution as well as resistance, continuity, frequency and capacitance for quick verifications.Fluke 115 Digital Multimeters are independently tested for safe use in CAT III 600V environments. |
Long Description |
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.34 lb |
Designed by electricians. Engineered by Fluke. For general purpose electrical and electronic test requirements, the Fluke 115 true-rms digital multimeter provides the perfect answer. Its simple operation, compact design and ease of use makes it perfect for quick verifications and field service use. The Fluke 115 displays true-rms voltage and current readings with 6000 count resolution, tests diodes, frequency, continuity and capacitance and provides Min/Max/Average readings to record signal fluctuations. A |
Product Type |
Welding Material |
True RMS Digital Multimeter |
Short Description |
nVent ERICO Cadweld Welding Material, F20 - 115 |
True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline |
Special Features |
Primarily Used in Grounding and Bonding Applications |
Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design |
|
accessory type |
Welding Material |
- |
battery life |
- |
400 h |
Battery Type |
- |
9 V Alkaline |
Capacitance |
- |
1 nf to 9999 nf |
Capacitance Measurement Accur |
- |
±1.9% +2 |
Capacitance Measurement Resol |
- |
1 µF |
Current Accuracy |
- |
±1.0% +3 |
Current Measurement |
- |
10 A |
Display Type |
- |
LCD |
for use with |
Ground Rod |
- |
Function Measured |
- |
Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency |
Multimeter Type |
- |
Digital |
package quantity |
10 CT |
- |
Resistance |
- |
40 M |
Resistance Measurement Accura |
- |
±0.9 % +2 |
Rod Size |
1/2 in |
- |
Safety Category Level |
- |
CAT III |
Standards Met |
cULus Listed |
- |
Temperature Measurement |
- |
-40 °C to +400 °C;- 40 °F to +752 °F |
Temperature Measurement Accur |
- |
±1.5% +3 |
Voltage Accuracy |
- |
±0.5% +2 |
Voltage Measurement |
- |
600 V |
Voltage Measurement Resolutio |
- |
0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS) |
|
|
Brand |
ERICO |
Fluke Electronics |
Manufacturers Part Number |
115 |
FLUKE-115 |
|
Category Description |
EXOTHERMIC GROUNDING PRODUCTS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
GROUNDING |
- |
|
|
Application |
Grounding and Bonding |
- |
Enclosure |
- |
Hard plastic |
Frequency Rating |
- |
5-50k |
standard |
None |
- |
Temperature Rating |
- |
-10 ?°C to 50 ?°C (14 ?°F to 122 ?°F) |