Nacogdoches |
8 |
15 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1212 |
3854 |
Manufacturer Number |
1212 |
3854 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664304309 |
00785007792508 |
Weight per package |
10 (lbs/each) |
1.1832 (lbs/each) |
Description |
1212 Recp Single Surface 50A 125/250V 3P4W BK
Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB
|
3854 Straight Blade Recep 50A 125/250V
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.63 (Each) |
$20.65 (Each) |
Carton/Reel |
$16.63 (1 Each) |
$20.65 (1 Each) |
Standard Packaging/Reel |
$166.30 (10 Each) |
$516.33 (25 Each) |
|
amperage rating |
- |
50 |
connection |
- |
Wire Ground |
Current Rating |
50 A |
50 A |
Material |
Polypropylene/Urea |
Thermoplastic |
Number of Wires |
4 |
4 |
Poles |
- |
3 |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
- |
4 |
|
|
Height |
- |
5.65 in |
Length |
- |
2.8 in |
Size |
- |
5.7 in |
Width |
- |
2.41 in |
|
Description |
RECP SINGLE SURFACE 50A 125/250V 3P4W BK |
STRAIGHT BLADE RECEP 50A 125/250V |
extra long description |
EWD 1212 Recp Single Surface 50A 12 |
P&S 3854 STRAIGHT BLADE RECEP 50A 1 |
Features |
The Zuma 1212 is a rugged, ADA compliant recessed mounted step light for use with low voltage or line voltage incandescent lamp sources. The housing is constructed from corrosion-proof, injection-molded polycarbonate. Louvered or open faceplates are available in injection-molded polycarbonate or die-cast aluminum. All models can be mounted in non-combustible surfaces such as brick, concrete, or stone. |
Straight Blade Power Outlet Surface Receptacle, Range 50amp 125/250v |
Long Description |
Single Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, #10 to #4 AWG Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 lb |
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.18 lb |
Product Type |
Recp Single Surface 50A 125/250V 3P4W BK |
Straight Blade Recep 50A 125/250V |
Short Description |
50 A, 125/250 VAC, Single Receptacle, Black |
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires |
Special Features |
Wiring Type Back Wire |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
|
Compatible Wire Size |
#10 to #4 AWG |
- |
Connection Type |
Screw |
Wire Ground |
dimensions |
2.5000 IN X 5.0000 IN X 10.0000 IN |
- |
Mounting Type |
Surface Mount |
Wall Mount |
package quantity |
1 CT;10 PK |
1 ct |
Receptacle Type |
Single |
Straight Blade |
Resistance Properties |
- |
Arc Resistant |
Standards Met |
ADA Compliant;NAFTA Compliant;RoHS Compliant |
UL 498 |
|
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1212 |
3854 |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential receptacles |
Type |
Power device receptacle |
Straight Blade Receptacle |
|
|
Application |
Commercial |
Industrial |
Mounting |
- |
WALL |
nema rating |
14-50R |
14-50 |
standard |
NOM,CSA Certified,cULus Listed |
UL 498 |