Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3801 |
1234B0X |
Manufacturer Number |
3801 |
1234-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007380101 |
00032664306303 |
Weight per package |
0.3904 (lbs/each) |
0.36 (lbs/each) |
Description |
3801 STR Blade Recp 2P 3W 30a
Straight Blade Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3900 LB
|
1234B0X Recp Single Flush 30A 250V 2P3W BK
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.81 In Length, 2.50 In Width, 3.28 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.37 (Each) |
$16.98 (Each) |
Carton/Reel |
$18.37 (1 Each) |
$16.98 (1 Each) |
Standard Packaging/Reel |
$459.21 (25 Each) |
$424.50 (25 Each) |
|
amperage rating |
30 |
- |
connection |
Wire Ground |
- |
Current Rating |
30 A |
30 A |
Material |
Thermoplastic |
High Strength Glass Reinforced Nylon |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
4 |
- |
|
|
Height |
3.75 in |
3.28 in |
Length |
2.5 in |
1.81 in |
Size |
3.8 in |
- |
Width |
2.2 in |
2.50 in |
|
Description |
STR BLADE RECP 2P 3W 30A |
RECP SINGLE FLUSH 30A 250V 2P3W BK |
extra long description |
P&S 3801 STR BLADE RECP 2P 3W 30A |
EWD 1234-BOX Recp Single Flush 30A |
Features |
Straight Blade Receptacle 2pole 3wire 30amp 250v |
Commercial & Industrial Power Receptacles 30A, 250V NEMA 6-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3900 lb |
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.81 in Length, 2.50 in Width, 3.28 in Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant |
Product Type |
STR Blade Recp 2P 3W 30a |
Recp Single Flush 30A 250V 2P3W BK |
Short Description |
30 A, 250 VAC, Straight Blade Receptacle, Black |
30 A, 250 V, Single Receptacle, Black |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Flush Mount Power Receptacle;Matching Plug S42 |
|
Compatible Wire Size |
- |
#4 AWG |
Connection Type |
Wire Ground |
Screw |
dimensions |
- |
2.2500 IN X 2.3800 IN X 3.8800 IN |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
1 ct |
1 ct |
Receptacle Type |
Straight Blade |
Single |
Resistance Properties |
Arc Resistant |
Corrosion Resistant |
Standards Met |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
UL Listed;NAFTA Compliant;RoHS Compliant |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
3801 |
1234-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
|
Application |
Industrial |
Commercial;Indoor |
Mounting |
WALL |
- |
nema rating |
6-30 |
- |
standard |
UL 498 |
UL Listed,CSA Certified,NOM,NAFTA,RoHS Compliant |