Nacogdoches |
0 |
21 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
142 |
1253 |
Manufacturer Number |
142 |
1253 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747001429 |
00781747012531 |
Weight per package |
0.03 (lbs/each) |
0.4 (lbs/each) |
Description |
142 3/4" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 3/4 Inch
|
1253 1" Weatherhead
Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In Width, 0.4 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.69 (Each) |
$8.68 (Each) |
Carton/Reel |
$67.32 (25 Each) |
$173.53 (20 Each) |
Standard Packaging/Reel |
$269.28 (100 Each) |
$173.53 (20 Each) |
|
|
Color |
Yellow |
- |
Finish |
Zinc Electroplated |
Plain |
|
Diameter |
- |
7/16 in (2 Hole);1/2 in (3 Hole) |
Length |
- |
2-7/16 in |
Size |
3/4 |
1 |
Width |
- |
3 in |
|
Description |
3/4" SEALING LOCKNUT |
1" WEATHERHEAD |
extra long description |
BPT 142 3/4" SEALING LOCKNUT |
BPT 1253 1" SERV. ENTR. CAP |
Features |
- |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 1/2" dia. Listed for use with Rigid/IMC/EMT. |
Long Description |
Locknut, Sealing, Steel / PVC, Size 3/4 Inch |
Clamp-On Entrance Cap, 1 in Trade Size, Aluminum, Plain, 2-7/16 in Length, 3 in Width, 0.4 lb/EA |
Product Type |
3/4" Sealing Locknut |
Clamp-On Entrance Cap |
Short Description |
- |
Clamp-On Entrance Cap, 1 in, Aluminum |
Special Features |
Provides raintight seal |
2 holes 7/16" dia., 3 holes 1/2" dia. |
|
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
Connection Type |
- |
Clamp-On |
for use with |
- |
Rigid Conduit;IMC Conduit |
includes |
- |
Clamp |
media |
Yes |
Yes |
Number of Holes |
- |
2;3 |
package quantity |
- |
20 PK;1 CT |
Standards Met |
- |
UL mA;UL E11259;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
- |
1253 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Locknuts |
Entrance Caps |
|
|
|
Application |
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure. |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.; 3 holes 1/2" dia. |
standard |
UL |
UL |