Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
1254B0X |
1254 |
Manufacturer Number |
1254-BOX |
N/A |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Residential Receptacles
|
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
|
UNSPSC |
39121406 - Electrical receptacles
|
-
|
UPC/EAN/GTIN |
00032664306709 |
89314900038 |
Weight per package |
0.35 (lbs/each) |
0.5 (lbs/each) |
Description |
1254B0X Recp Single Flush 50A 250V 2P3W BK
Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
|
1254 4" 90 Adj Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.64 (Each) |
$4.50 (Each) |
Carton/Reel |
$17.64 (1 Each) |
$4.50 (1 Each) |
Standard Packaging/Reel |
$441.00 (25 Each) |
$162.00 (36 Each) |
|
Current Rating |
50 A |
- |
Material |
Heavy Gauge Galvanized Steel (Mounting Strap) |
- |
Voltage Rating |
250 V ac |
- |
|
|
Description |
RECP SINGLE FLUSH 50A 250V 2P3W BK |
4" 90 ADJ ELBOW |
extra long description |
EWD 1254-BOX Recp Single Flush 50A |
- |
Features |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
- |
Long Description |
Single Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant |
- |
Product Type |
single Receptacle |
- |
Short Description |
50 A, 250 VAC, Single Receptacle, Brown |
- |
Special Features |
With Zinc Plated Heavy Gauge Steel Mounting Strap |
- |
|
Compatible Wire Size |
#4 AWG |
- |
dimensions |
3.8800 IN X 2.9400 IN X 2.2500 IN |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Single |
- |
Resistance Properties |
Corrosion Resistant |
- |
Standards Met |
UL Listed;Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 4;NAFTA Complaint;RoHS Complaint |
- |
|
Brand |
Eaton |
- |
Manufacturers Part Number |
1254-BOX |
- |
|
Category Description |
Residential receptacles |
HVAC Custom Ductwork, Pre Fab Metal, B-Vent |
Type |
Power device receptacle |
- |
|
Application |
Residential |
- |
nema rating |
6-50R |
- |
standard |
CSA Certified,UL Listed,NAFTA,RoHS Compliant |