Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3804 |
1254B0X |
Manufacturer Number |
3804 |
1254-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007380408 |
00032664306709 |
Weight per package |
0.368 (lbs/each) |
0.35 (lbs/each) |
Description |
3804 STR Blade Recp 2P 3W 50A 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
1254B0X Recp Single Flush 50A 250V 2P3W BK
Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.37 (Each) |
$17.64 (Each) |
Carton/Reel |
$18.37 (1 Each) |
$17.64 (1 Each) |
Standard Packaging/Reel |
$183.68 (10 Each) |
$441.00 (25 Each) |
|
amperage rating |
50 |
- |
connection |
Wire Ground |
- |
Current Rating |
50 A |
50 A |
Material |
Thermoplastic |
Heavy Gauge Galvanized Steel (Mounting Strap) |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
250 V ac |
250 V ac |
Wire Size |
4 |
- |
|
|
Height |
3.75 in |
- |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
2.2 in |
- |
|
Description |
STR BLADE RECP 2P 3W 50A 250V |
RECP SINGLE FLUSH 50A 250V 2P3W BK |
extra long description |
P&S 3804 STR BLADE RECP 2P 3W 50A 2 |
EWD 1254-BOX Recp Single Flush 50A |
Features |
Straight Blade Receptacle 2pole 3wire 50amp 250v |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Single Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant |
Product Type |
STR Blade Recp 2P 3W 50A 250V |
single Receptacle |
Short Description |
50 A, 250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires |
50 A, 250 VAC, Single Receptacle, Brown |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
With Zinc Plated Heavy Gauge Steel Mounting Strap |
|
Compatible Wire Size |
- |
#4 AWG |
Connection Type |
Wire Ground |
- |
dimensions |
- |
3.8800 IN X 2.9400 IN X 2.2500 IN |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
1 ct |
1 ct |
Receptacle Type |
Straight Blade |
Single |
Resistance Properties |
Arc Resistant |
Corrosion Resistant |
Standards Met |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
UL Listed;Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 4;NAFTA Complaint;RoHS Complaint |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
3804 |
1254-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
|
Application |
Industrial |
Residential |
Mounting |
WALL |
- |
nema rating |
6-50 |
6-50R |
standard |
UL 498 |
CSA Certified,UL Listed,NAFTA,RoHS Compliant |