Nacogdoches |
0 |
15 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1257SP |
3864 |
Manufacturer Number |
1257-SP |
3864 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664306808 |
00785007798807 |
Weight per package |
0.3 (lbs/each) |
0.4096 (lbs/each) |
Description |
1257SP Recp Single Flush 30A 125/250V 3P4W BK
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB
|
3864 Straight Blade Recep 30A 125/250V 3P 4W
Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.09 (Each) |
$13.70 (Each) |
Carton/Reel |
$11.09 (1 Each) |
$13.70 (1 Each) |
Standard Packaging/Reel |
$133.08 (12 Each) |
$342.53 (25 Each) |
|
amperage rating |
- |
30 |
connection |
- |
Wire Ground |
Current Rating |
30 A |
30 A |
Material |
High Strength Glass Reinforced Nylon |
Thermoplastic |
Number of Wires |
4 |
4 |
Poles |
- |
3 |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
- |
4 |
|
|
Height |
4.87 in |
3.75 in |
Length |
2.10 in |
2.5 in |
Size |
- |
3.8 in |
Width |
4.25 in |
2.2 in |
|
Description |
RECP SINGLE FLUSH 30A 125/250V 3P4W BK |
STRAIGHT BLADE RECEP 30A 125/250V 3P 4W |
extra long description |
EWD 1257-SP Recp Single Flush 30A 1 |
P&S 3864 STRAIGHT BLADE RECEP 30A 1 |
Features |
Commercial & Industrial Power Receptacles 30A, 125/250V NEMA 14-30 3-Pole/4-Wire Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Straight Blade Receptacle 30amp 125/250v |
Long Description |
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 2.10 in Length, 4.25 in Width, 4.87 in Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 lb |
Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb |
Product Type |
Recp Single Flush 30A 125/250V 3P4W BK |
Straight Blade Recep 30A 125/250V 3P 4W |
Short Description |
30 A, 125/250 VAC, Single Receptacle, Black, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size |
30 A, 125/250 VAC, Blade Receptacle, Black |
Special Features |
Flush Mount Dryer Power Receptacle;Matching Plug S21 |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
|
Compatible Wire Size |
#4 AWG |
- |
Connection Type |
Screw |
Wire Ground |
dimensions |
2.5000 IN X 5.0000 IN X 8.5000 IN |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;12 PK |
1 CT;25 PK |
Receptacle Type |
Single |
Blade |
Resistance Properties |
Corrosion Resistant |
Arc Resistant |
Standards Met |
UL Listed;NAFTA Complaint;RoHS Complaint |
UL 498;cULus Listed;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1257-SP |
3864 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Power device receptacle |
Straight Blade Receptacle |
|
|
|
Application |
Commercial;Indoor |
Industrial |
Mounting |
- |
WALL |
nema rating |
- |
14-30 |
standard |
CSA Certified,UL Listed,NOM,NAFTA,RoHS Compliant |
UL 498 |